Shop All Plastic Channels
Professional Plastics
GPO-3 U-Channel #1788, 0.187 X 4.750 X 1.625, 10 FT
Mfr # PGPO3CHANNEL1788-10
Zoro # G600930636
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4
- Height 4
- Weight 6
- Width 4
- Specific Gravity (73 Deg: g/cm3) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PGPO3CHANNEL1788-10
- Zoro # G600930636
- Country of Origin Multiple
- Category Plastic Channels
Dimensions
Length | 4 |
Height | 4 |
Width | 4 |
Details
Weight | 6 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Description
GPO-3 Channel for electrical applications. GPO-3 (GPO3) U-Channel and Hat Channel perform well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 is a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. Also available in specialty grades from Glastic Contact a Professional Plastics customer service representative for more details.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Soft Neoprene - Soft Rubber Sheet Rolls - 1/4" Thick x 3ft Width x 8ft Length (20-104)
- RUBBER-CAL EPDM Sheet - 0.375" Thick x 12" Width x 24" Length - 60A Durometer - Black (31-016-375)
- ZORO SELECT 1/4" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 70A (BULK-RS-N70MIL-52)
- USA INDUSTRIALS Nylon 6/6 Plastic Sheet 12" L x 8" W x 1" Thick (BULK-PS-NYL-421)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1844, 0.187 X 8.500 X 2.687, 10 FT (PGPO3CHANNEL1844-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate H-Channel, 0.236 (6MM), 24 FT (PPCCL.236HCHANNEL6MM-24)
- PROFESSIONAL PLASTICS Plexiglass 3 L, Clear (PACREJBARX72.000-150PCS)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #1940, 0.281 X 4.562 X 2.562, 10 FT (PGPO3CHANNEL1940-10)
- PROFESSIONAL PLASTICS GPO-3 U-Channel #2288, 0.281 X 6.375 X 2.000, 10 FT (PGPO3CHANNEL2288-10)
- PROFESSIONAL PLASTICS GPO-3 Hat Channel, 0.125 X 5.000 X 1.375 X 1.000, 10 FT (PGPO3-2091-HATCHANNEL-10)
- ZORO SELECT Ultra High Molecular Weight (UHMW) Angle Stock, 120" L, 1/4" T, White (2NJC7)
- Professional Plastics Plastic Channels