Shop All Anti-slip tapes, Treads & Stair Nosings
Professional Plastics
GPO-3 Angle #2886 UTR1494, 0.375 X 3.000 X 3.000, 10 FT
Mfr # PGPO3ANGLE2886-10
Zoro # G200922345
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 5
- Height 5
- Weight 9
- Specific Gravity (73 Deg: g/cm3) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PGPO3ANGLE2886-10
- Zoro # G200922345
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5 |
Length | 5 |
Height | 5 |
Details
Weight | 9 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Description
GPO-3 Angle is available in equal leg angle, and unequal leg angle. GPO-3 performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 s a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. In addition to outstanding electrical properties, these GPO3 angles have a high strength-to-weight ratio, and are UL Recognized and flame, arc and track resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (29JV36)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 9, PR (11-816)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 8 ft Long x 3 ft Wide, 1/2 in Thick (AM38)
- NMC Caution Do Not Enter Authorized Persons Only Sign, C452RB (C452RB)
- PROFESSIONAL PLASTICS GPO-3 Angle #2880 UTR1494, 0.125 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2880-10)
- PROFESSIONAL PLASTICS Durasurf ADH-1 Side Tape, 0.020 Thick X 6.000 Wide X 54 FT [Each] (SDURASURF.020X6.000X54FT)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2885 UTR1494, 0.250 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2885-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- RUST-OLEUM Stair Nosing, Ylw, 32inW, Plstic/Fiberglass (271818)
- HANDI TREADS Non-Slip Aluminum Tread, 30in x 3.75in, Gray, incl. screws (NST633730GYT)
- Professional Plastics Anti-slip tapes, Treads & Stair Nosings