Shop All Anti-slip tapes, Treads & Stair Nosings
Professional Plastics
GPO-3 Angle #2883 UTR1494, 0.187 X 2.000 X 2.000, 10 FT
Mfr # PGPO3ANGLE2883-10
Zoro # G800922356
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5
- Length 5
- Weight 7
- Height 5
- Specific Gravity (73 Deg: g/cm3) 2.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # PGPO3ANGLE2883-10
- Zoro # G800922356
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 5 |
Length | 5 |
Height | 5 |
Details
Weight | 7 |
Specific Gravity (73 Deg: g/cm3) | 2.2 |
Description
GPO-3 Angle is available in equal leg angle, and unequal leg angle. GPO-3 performs well in electrical applications that require high arc and carbon track resistance as well as flame resistance, physical strength, and moderate heat resistance. Grade GPO-3 laminate is used extensively in the making of phase and end barriers, insulating supports, bus bar supports and mounting panels in switchgear and other types of electrical apparatus. Grade GPO-3 s a UL recognized product with a temperature index of 120 degrees celsius electrical and 140 degrees celsius mechanical. In addition to outstanding electrical properties, these GPO3 angles have a high strength-to-weight ratio, and are UL Recognized and flame, arc and track resistant.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, White, Tyvek(R) 400, Zipper (TY120SWH5X0025VP)
- NOTRAX 8 ft. L x Vinyl, 9/16" Thick (518S0038YB)
- AZAR DISPLAYS 8.5"x11" Vertical/ Horizontal Snap Frame - Counter/Wall Display, PK10 (300208-SLV)
- AMEREX Fire Extinguisher, Class ABC, UL Rating 4A:80B:C, Rechargeable, 10 lb capacity, 21 ft Range (B456)
- PROFESSIONAL PLASTICS Durasurf ADH-1 Side Tape, 0.020 Thick X 6.000 Wide X 54 FT [Each] (SDURASURF.020X6.000X54FT)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2886 UTR1494, 0.375 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2886-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2880 UTR1494, 0.125 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2880-10)
- WOOSTER PRODUCTS Stair Nosing, Black, 36in W, Extruded Alum (141BLA3)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 30' (SGT-YBD-33)
- Professional Plastics Anti-slip tapes, Treads & Stair Nosings