Shop All Plastic Sheets
Professional Plastics
Gold/Black Gravoply 23973 ES, 0.062 X 24.000 X 48.000 [Each]
Mfr # SGRAV.062X24X48GDBK23973
Zoro # G100932024
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Material Gravoply
- Length 48
- Weight 4
- Height 0.062
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGRAV.062X24X48GDBK23973
- Zoro # G100932024
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 48 |
Height | 0.062 |
Width | 24 |
Details
Color | Gold |
Material | Gravoply |
Weight | 4 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
Gravoply 1® is constructed with a standard .010" cap layer and perfect for most any indoor application. Coming standard with a satin surface finish, Gravoply 1 now has many matte and textured color options available as well. Interior signage Industrial identification Satin finish for Gravoply 1 Matte finish for Gravoply Decor Engraving depth .012" - .014" 2-ply or 3-ply Many colors and thicknesses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 1/16 In Dia, 25Ft. (ZUSA-RC-874)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 24"x12", 60A (BULK-RS-S60-806)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/4" Dia. (7329_12_0)
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1/2 x 120 In (2FJK3)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 0.750 Thick, 12 X 12 (SDELBK.750-12X12)
- PROFESSIONAL PLASTICS Natural Canvas C Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250C-48X96)
- PROFESSIONAL PLASTICS Rexolite 1422 Sheet, 0.187 Thick, 24 X 24 (SREX.187-1422-24X24)
- PROFESSIONAL PLASTICS Natural HDPE Puckboard Sheet, 0.500 Thick, 24 X 24 (SHDPENA.500PB-24X24)
- PROFESSIONAL PLASTICS Clear Gloss/Gloss Rigid Vinyl Film Sheet, 0.010 X21.000 X 51.000 [Eac (SVINCL.010X21.000X51.000GG)
- PROFESSIONAL PLASTICS Natural PFA Sheet, 0.750 X 12.000 X 12.000 [Each] (SPFANA.750X12.000X12.000)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.500 Thick, 24 X 48 (SHDPENA.500-24X48)
- Professional Plastics Plastic Sheets