Shop All Light Fixture Parts
Professional Plastics
Glastic Glastherm HT, 1.000 X 48.000 X 96.000 [Each]
Mfr # SGLASTH1.000X48.000X96.000HT
Zoro # G400922473
product price: $3,755.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,755.99
Free 30-Day Returns
Key Features
- Length 96
- Width 48
- Height 1
- Weight 344
- Material Glastherm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGLASTH1.000X48.000X96.000HT
- Zoro # G400922473
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 96 |
Width | 48 |
Height | 1 |
Details
Weight | 344 |
Material | Glastherm |
Specific Gravity (73 Deg: g/cm3) | 1.97 |
Description
Glastherm HT200 is a thermal insulating sheet with superior strength and heat resistance for applications with continuous use temperatures up to 550o F. The installation or upgrading of mold base or press platen insulation is one of the highest-returning investments a molding operation can make today. Properly insulated molds require less energy to operate. Adequate insulation also facilitates temperature regulation within the tool. Glastherm® thermal insulating sheet is an excellent choice for mold insulation applications. Glastherm® sheet offers significant advantages when compared with other materials such as mica, asbestos concrete or calcium silicate. Glastherm® sheet is an efficient thermal barrier and is strong to resist the effects of molding pressure and rough handling. It is resistant to oil and water absorption and is completely asbestos-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM FIREHORSE 13 to 220 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH7-120-L)
- LUMAPRO Mounting Kit (EL189218WB2G)
- SATCO 25 W BA9 1/2 Incandescent - Frost - 1500 Hours - 212L - Candelabra Base - 120V (S3285)
- MILWAUKEE TOOL Battery Kit and Search Light, M18 Battery (48-59-1850, 2354-20)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- COMMAND Light Clip Outdoor W/Foamstrip (17017CLR-AW)
- FRIEDLAND RLR SHADE JUP WHT 55X72"" (JU5W)
- RAB 5100K LED 480V-AC LIGHT FIXTURE (FXLED150T/480-COOL LIGHT)
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- FRIEDLAND RLR SHADE VNS IVY 55X72"" (VE5I)
- Professional Plastics Light Fixture Parts