Shop All Light Fixture Parts
Professional Plastics
Glastic Glastherm HT, 0.250 X 48.000 X 96.000 [Each]
Mfr # SGLASTH.250X48.000X96.000HT
Zoro # G100922254
product price: $2,428.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,428.99
Free 30-Day Returns
Key Features
- Length 96
- Width 48
- Height 0.25
- Material Glastherm
- Weight 86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SGLASTH.250X48.000X96.000HT
- Zoro # G100922254
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 96 |
Width | 48 |
Height | 0.25 |
Details
Material | Glastherm |
Weight | 86 |
Specific Gravity (73 Deg: g/cm3) | 1.97 |
Description
Glastherm HT200 is a thermal insulating sheet with superior strength and heat resistance for applications with continuous use temperatures up to 550o F. The installation or upgrading of mold base or press platen insulation is one of the highest-returning investments a molding operation can make today. Properly insulated molds require less energy to operate. Adequate insulation also facilitates temperature regulation within the tool. Glastherm® thermal insulating sheet is an excellent choice for mold insulation applications. Glastherm® sheet offers significant advantages when compared with other materials such as mica, asbestos concrete or calcium silicate. Glastherm® sheet is an efficient thermal barrier and is strong to resist the effects of molding pressure and rough handling. It is resistant to oil and water absorption and is completely asbestos-free.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Lamp Reflec Heat Clr R40 250W (250R40/1)
- ADVANCE PHILIPS ADVANCE 71 Watts, 2 or 3 Lamps, Electronic Ballast (IOP-3PSP32-LW-SC)
- WESTGATE LF3-HL-150W-40K-480VHIGH-LUMEN DLC PREMIUM LF3 FLOOD LIGHT SERIES WITH “U†BRACKET (LF3-HL-150W-40K-480V)
- ILC Replacement for GE General Electric G.E Ge-432-120-n (GE-432-120-N GE GENERAL ELECTRIC G.E)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- JESCO LIGHTING GROUP 18 in. Track Suspension Kit for Extension Stem (SK18SC)
- JANDORF Harp, 10", Brushed Pewter Lamp Harp (C60125)
- MIDWEST FASTENER 1/4"-27 x 1/2" Tapped Brass Balls 10PK (64598)
- INNOVATIONS LIGHTING Briarcliff Metal Shade (M10-AC)
- JANDORF Socket Extender Porcelain 1-1/4 Lamp Socket (C60422)
- Professional Plastics Light Fixture Parts