Shop All Faceshields and Visors
Professional Plastics
Full Mask - Visor Included (40 Per Case - Price Per Case), Complete F
Mfr # SHIELD-VISOR-COMPLETE-40
Zoro # G300922375
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Length 5
- Weight 8
- Width 5
- Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHIELD-VISOR-COMPLETE-40
- Zoro # G300922375
- Country of Origin Multiple
- Category Faceshields and Visors
Dimensions
Length | 5 |
Width | 5 |
Height | 5 |
Details
Color | Clear |
Weight | 8 |
Description
Medical Face Shields (Clear Plastic Face Shields & Visors) - Ready to Use Medical Face Shields PPE are available from Professional Plastics. 1 WEEK LEAD-TIME - For Immediate Needs, Please Consider Other Options Below Face Shields - Made in TX & NY Face Shields - Made in IL Plastic Materials to Make Your Own Face Shields More COVID 19 Protective Products These PPE medical face shields are available for quick shipment to hospitals, urgent care facilities, and medical offices to protect workers from airborne spray (sneeze and cough). These high-quality medical visors (aka shields) are ANSI z87.1 certified. These Complete Full Face Shields encompass TWO Parts: ONE Clear PETG Visor, and ONE Bracket (aka Headband/Strap). These Items are Available In CASE Quantities (Best Price), or SINGLE Piece Quantities. Complete Ready-To-Use Face Shields are available in Cases Quantities (40 PER CASE) PETG Visors - clear PETG face screens (100 PER CASE) Brackets-Headbands (40 PER CASE) .040" thick Clear PETG Face Shields, Visor included (Complete Face Shields - Masks) Comes in Blue and Black colors- color based off availability Call now for Availability 888-995-7767 or Email for further questions: sales@proplas.com Lead contact at Professional Plastics for this item is: Michael Meade at m.meade@proplas.com
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo(TM) Double Bib Hood Assembly (S-657)
- TRU-SPEC Flame-Resistant Crewneck Shirt, Navy, L (1444)
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- ZORO SELECT Fire Extinguisher Cabinet, Semi Recessed, 28 in Height, 20 lb (35GX47)
- PROFESSIONAL PLASTICS Single Face Shield (.020 Petg) - Price Per Shield, One Face Shield Wi (FABFACESHIELDFOAM)
- PROFESSIONAL PLASTICS Clear Visor Only - No Bracket (single), Visor Only - .040 Thick Clear (SHIELD-VISOR-ONLY)
- PROFESSIONAL PLASTICS Protective Shield - Full Face, Splash-Proof Shield [Each] (FACE-SHIELD-A1)
- PROFESSIONAL PLASTICS Complete Face Shield Assembly - IL, Clear Face Shield - Single [Each] (FABFACESHIELD-ADAPT)
- PROFESSIONAL PLASTICS Single - Clear Shield .020 Thick (P), A1 Disposable Face Shield [Each (FABFACESHIELD-LF)
- SELLSTROM Advantage Series Face Shields - Headgear - Ratcheting (S30100)
- OBERON Faceshield Adapter Kit (SF1230)
- Professional Plastics Eye Protection