Shop All Viton Tubing
Professional Plastics
Fluran F-5500A Tube - AGN00027, 0.375 ID X .500 OD X 50 FT [Each]
Mfr # TTYF5500A.375X.500X50FT
Zoro # G300931056
product price: $1,519.99
/ea
Free Shipping & Returns
$1,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 4
- Material Fluran
- Width 12
- Length 12
- Weight 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTYF5500A.375X.500X50FT
- Zoro # G300931056
- Country of Origin Multiple
- Category Viton Tubing
Dimensions
Height | 4 |
Width | 12 |
Length | 12 |
Details
Material | Fluran |
Weight | 4 |
Description
FLURAN® Severe Environment Tubing - Formulation F-5500-A Made of a proprietary fluoroelastomer, Fluran® Severe Environment Tubing has both the physical and chemical characteristics that make it ideal for severe environments, such as dry cleaning fluid lines and solvent recovery systems, where other flexible tubings fail. Fluran® Severe Environment Tubing can be used in continuous service with temperatures as high as 400°F (204°C) and has excellent resistance to corrosive chemicals, oils, fuels, solvents and most mineral acids. This opaque, black tubing helps protect light-sensitive materials being transferred and will not prematurely crack and age when exposed to ozone, sun and weather. It is highly flexible and resilient, making it the ideal choice in peristaltic pumping of extremely corrosive materials. A food grade formulation is available upon request.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, Use w/4ELE2 and 4ELE3 (182032)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- DANCO CARTRIDGE F/GLACIER BAY (9D00010321)
- ZURN Battery Drawer, For Use With G2617535, G2719735, G2235493 (PERK6000-BD)
- ZORO SELECT Viton Tubing, 1/16 In ID, 1/8 In OD, 25 Ft (1525F-062125-25)
- ZORO SELECT Viton Tubing, 1/4 In ID, 3/8 In OD, 25 Ft (1525S-250375-25)
- ZORO SELECT Viton Tubing, 2mm ID, 4mm OD, 25 Ft (1525S-2MM4MM-25)
- ZORO SELECT Viton Tubing, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-262)
- ZORO SELECT Viton Tubing, 1/8 In ID, 1/4 In OD, 25 Ft (1525S-125250-25)
- USA INDUSTRIALS Aramid Braid Reinforced Viton Tubing - 3/16" ID x 3/8" OD x 5 ft. Long (ZUSA-HT-4168)
- ZORO SELECT Aramid Braid Reinforced Viton Tubing (ZUSA-HT-4195)
- Professional Plastics Viton Tubing