Shop All PTFE Tubing
Professional Plastics
Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft]
Mfr # TFLS5005.500X6.500X12.000
Zoro # G900931838
product price: $1,722.99
/ea
Free Shipping & Returns
$1,722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fluorosint
- Length 12
- Width 6.5
- Height 6.5
- Weight 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TFLS5005.500X6.500X12.000
- Zoro # G900931838
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Length | 12 |
Width | 6.5 |
Height | 6.5 |
Details
Material | Fluorosint |
Weight | 10 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Dielectric Strength (volts/mil) | 275 |
Max. Recommended Use Temp (Deg:F) | 500 |
Flexural Strength (psi @ 73 Deg: F) | 2200 |
Tensile Strength (psi @ 73 Deg;) | 1100 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 5.3 |
Specific Gravity (73 Deg: g/cm3) | 2.32 |
Description
Fluorosint® 500 has nine times greater resistance to deformation under load than unfilled PTFE. Its coefficient of linear thermal expansion approaches the expansion rate of aluminum, and is 1/5 that of PTFE — often eliminating fit and clearance problems. It is 1/3 harder than PTFE, has better wear characteristics and maintains low frictional properties. Fluorosint® 500 is also non-abrasive to most mating materials. Sizes in drop-down menus are in INCHES Applications: Bearings - Seals - Mixers - Pumps - Appliances - Valve seats Fluorosint is Now Available in 5 Grades: Fluorosint® 500 - Exceptional Dimensional Stability for Precise Tolerance Control Fluorosint® 207 - Lowest Coefficient of Friction of all Fluorosint Grades Fluorosint® HPV - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials Fluorosint® 135 - Superior Performance Grade For Stability In Extreme Conditions Fluorosint® MT-01 - Ultra-High Performance Fluorosint Grade For Stability at Elevated Temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- ZORO SELECT PVC Coupling, Compression, 1-1/4 in Pipe Size (160-106)
- ZORO SELECT Water Heater Element (TG1453 430393)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, AWG #22 SW X 1000 FT [Each] (TTFEAWG22SWX1000FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PARKER Tubing, 3/8" Inside Dia., 50 ft. Tube L (101-0500062-NT-50)
- Professional Plastics Tubing