Shop All Plastic Rods
Professional Plastics
Fluorosint 12 L, 4 W
Mfr # RFLS5004.000
Zoro # G500931283
product price: $1,296.99
/ea
Free Shipping & Returns
$1,296.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fluorosint
- Length 12
- Width 4
- Weight 14
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RFLS5004.000
- Zoro # G500931283
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 4 |
Height | 4 |
Details
Material | Fluorosint |
Weight | 14 |
Flexural Strength (psi @ 73 Deg: F) | 2200 |
Dielectric Strength (volts/mil) | 275 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 5.3 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Max. Recommended Use Temp (Deg:F) | 500 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 2.5 |
Tensile Strength (psi @ 73 Deg;) | 1100 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Specific Gravity (73 Deg: g/cm3) | 2.32 |
Tensile Elongation at Break (% @ 73 Deg: F) | 10 |
Description
Fluorosint® 500 has nine times greater resistance to deformation under load than unfilled PTFE. Its coefficient of linear thermal expansion approaches the expansion rate of aluminum, and is 1/5 that of PTFE — often eliminating fit and clearance problems. It is 1/3 harder than PTFE, has better wear characteristics and maintains low frictional properties. Fluorosint® 500 is also non-abrasive to most mating materials. Sizes in drop-down menus are in INCHES Applications: Bearings - Seals - Mixers - Pumps - Appliances - Valve seats Fluorosint is Now Available in 5 Grades: Fluorosint® 500 - Exceptional Dimensional Stability for Precise Tolerance Control Fluorosint® 207 - Lowest Coefficient of Friction of all Fluorosint Grades Fluorosint® HPV - Most Wear Resistant Fluorosint Grade - Outlasts Low-tech PTFE Based Materials Fluorosint® 135 - Superior Performance Grade For Stability In Extreme Conditions Fluorosint® MT-01 - Ultra-High Performance Fluorosint Grade For Stability at Elevated Temperature
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-271)
- ZORO SELECT Sheet, Aluminum, 1/8 x 6 x 12 In (83072)
- ZORO SELECT Rubber Edging, neoprene, 100 ft Length, Non-Adhesive Backing, 43/64 in Overall Width, Style: F (ZTRIM-64)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 4 In Leg, 6 Ft (HA.25X4-72)
- PROFESSIONAL PLASTICS Natural UHMW 12 L, 4 W (RUHMWNA4.000)
- PROFESSIONAL PLASTICS Natural Polypro 96 L, 48 W (SPRONA.500COPOS-48X96)
- PROFESSIONAL PLASTICS Natural G-11 Rod 48 L, 0.25 W (RG11NA.250X48.000)
- PROFESSIONAL PLASTICS Natural PVDF 12 L, 0.625 W (RPVDFNA.625)
- PROFESSIONAL PLASTICS Blue 48 L, 1.25 W (RACRC1.250BL2114MG-4)
- PROFESSIONAL PLASTICS Blue Turcite 12 L, 0.25 W (RTURA.250)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1" W (BULK-PS-ACB-1001)
- Professional Plastics Plastic Rods