Shop All Epoxy & Structural Adhesives
Professional Plastics
Epoxy Adhesive, Yellow, Dual-Cartridge
Mfr # SHCAL.250X48X965.702-08C08C
Zoro # G500929112
product price: $1,389.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,389.99
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Dual-Cartridge
- Length 96
- Height 0.25
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SHCAL.250X48X965.702-08C08C
- Zoro # G500929112
- Country of Origin Multiple
- Category Epoxy & Structural Adhesives
Dimensions
Length | 96 |
Height | 0.25 |
Width | 48 |
Details
Item | Epoxy Adhesive |
Color | Yellow |
Container Type | Dual-Cartridge |
Weight | 22 |
Description
AeroRigidTM 291B is a sandwich panel made with aluminum facing and 5.7 lbs/ft3 aluminum honeycomb that is designed for aircraft interior structural and nonstructural applications such as monuments, shelving, partitions, bulkheads and galleys. 291B is an AeroRigid 2024 Aluminum Honeycomb Epoxy with .187" Cell and 5.7 Density
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Caulking Cord Wht 90' (71520)
- ELMERS Elmer's, RUBBER CEMENT WITH BRUSH APPLICATOR, 4 OZ, DRIES CLEAR (E904)
- LOCTITE MOUNTING TAPE CLR3/4X60"" (1360350)
- TAPECASE Masking Tape, Green, 1-1/2 In. x 72 Yd. (15C571)
- LOCTITE Construction Adhesive, EA 9017 Series, Beige, 10.5 oz, Cartridge, 1:01 Mix Ratio (1324007)
- ABATRON Epoxy Adhesive, 55-1 Series, Gray, 16 lb, Pail, 1:01 Mix Ratio, 5 hr Functional Cure (5512QKR)
- DEVCON 5 Minute Epoxy amber (1:1) 2.5 (14210)
- JB INDUSTRIES Epoxy Adhesive, Heat-Seal Stik Series, Green, Stick, 1 min Functional Cure (11575)
- J-B WELD Construction Adhesive, MinuteWeld Series, Purple, 1 gal, Jug, 1:01 Mix Ratio, 1 hr Functional Cure (50139)
- ITW BRANDS Devcon® 5 Minute® Fast Drying Epoxy (S-208), 20845, 25ml Syringe (20845)
- PC PRODUCTS Protective Coating 326329 32 Oz Epoxy Adhesive (326329)
- Professional Plastics Epoxy & Structural Adhesives