Shop All Light Fixture Parts
Professional Plastics
Ensolite MC41 Strip, 0.750 X 56.000 X 50 FT [Each]
Mfr # SENSO.750X56.000X50FTMC41
Zoro # G700922425
product price: $2,190.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$2,190.99
Free 30-Day Returns
Key Features
- Length 600
- Width 56
- Height 0.75
- Material Ensolite Foam
- Weight 477
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO.750X56.000X50FTMC41
- Zoro # G700922425
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 600 |
Width | 56 |
Height | 0.75 |
Details
Material | Ensolite Foam |
Weight | 477 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LITES Led Em, 50 Ft, Nicad Bat (SEL50)
- FEIT ELECTRIC RECESSED DOWNLT 925L 6PK (LEDR56B927CAMP6)
- GE LAMPS GE LIGHTING 58 Watts, 2 Lamps, Electronic Ballast (GE232-MV-PS-N)
- ILC Replacement for Damar 50qclmc 120v replacement light bulb lamp (50QCLMC 120V DAMAR)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- JANDORF 6' White Lamp Cord with Clip Socket, 18-2 SPT1 (C60138)
- LITE SHEET 0-10V DIM MV 5000K 48W LED LIGHT FIXTURE (L-RGAIR24-LED48DMV50)
- ELCO LIGHTING Outlet Adapter Track Accessory (EP814BZ)
- RADIANCE Rollup Shade Wht 96X72" (3321086)
- ZORO SELECT Replacement Lamp (LT6MNT0001G)
- Professional Plastics Light Fixture Parts