Shop All Light Fixture Parts
Professional Plastics
Ensolite MC41 Strip, 0.500 X 56.000 X 50 FT [Each]
Mfr # SENSO.500X56.000X50FTMC41
Zoro # G700922395
product price: $1,363.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,363.99
Free 30-Day Returns
Key Features
- Length 600
- Width 56
- Height 0.5
- Material Ensolite Foam
- Weight 318
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO.500X56.000X50FTMC41
- Zoro # G700922395
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 600 |
Width | 56 |
Height | 0.5 |
Details
Material | Ensolite Foam |
Weight | 318 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 BLB BL)
- WESTGATE SL-30W-50K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-BZ-D)
- ILC Replacement for Light Bulb / Lamp CL JDD E27 120v 150w replacement light bulb lamp, 2PK (CL JDD E27 120V 150W LIGHT BULB / LAMP)
- MAXLITE Wall Pack, LED, Replacement For 175W MH (WP-ADS29U-CSBPC)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- ACCESS LIGHTING Extension Rod, 6 Inch Rod with Nipple, Oil Rubbed Bronze Finish (R506-ORB)
- GORGEOUSGLOW Step Cone & Metal Glass Shade For Fixtures QAS121 & QAS122; White (GO897605)
- ASD LIGHTING Sheetrock Flushmount Kit, ELP and DLP, 2x4 (ASD-FDW-ELP24)
- LEVITON LAMP SOCKETS 660W 250V MED BASE OUTLET BOX LMPHLDR (49875)
- NORA LIGHTING Nora Lighting NX-810-LEDGCA Green LED Single Face Edge-Lit Exit; AC only; Clear; Aluminum (NX-810-LEDGCA)
- Professional Plastics Light Fixture Parts