Shop All Light Fixture Parts
Professional Plastics
Ensolite MC Strip, 0.500 X 56.000 X 25 FT [Each]
Mfr # SENSO.500X56.000X25FTMC
Zoro # G100922476
product price: $718.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$718.99
Free 30-Day Returns
Key Features
- Length 300
- Width 56
- Height 0.5
- Material Ensolite Foam
- Weight 159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO.500X56.000X25FTMC
- Zoro # G100922476
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 300 |
Width | 56 |
Height | 0.5 |
Details
Material | Ensolite Foam |
Weight | 159 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE CIRCLINE FLUORE BULB 32W (FC12T9/CW)
- SYLVANIA STRIP2A/044UNVD840/48U/WH (65216)
- WESTINGHOUSE Bulb Gy8.6 1500Lumen Hal (0471300)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- JUNO LIGHTING LED Trim Kit 5/6in., Switchable White 27 (RB56S SWW5 MW M6)
- HOMEPAGE 24 Gauge Floral & Craft Wire N274-985; Green (HO929007)
- FLEX-STRUT Beam Clamp, Channel-to-Flange, Light-Duty (FS-5715 E/G)
- WESTGATE Polycarbonate Plastic Lens - Red 0.5 In. (LEDR-RED-LENS)
- LEVITON Leviton 23452-V Snap-In Lamp Support Clip for 2G11 Base Twin Tube Fluorescent Lampholder (23452-V)
- Professional Plastics Light Fixture Parts