Shop All Light Fixture Parts
Professional Plastics
Ensolite MC Strip, 0.375 X 56.000 X 25 FT [Each]
Mfr # SENSO.375X56.000X25FTMC
Zoro # G200922406
product price: $483.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$483.99
Free 30-Day Returns
Key Features
- Length 300
- Width 56
- Height 0.375
- Material Ensolite Foam
- Weight 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO.375X56.000X25FTMC
- Zoro # G200922406
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 300 |
Width | 56 |
Height | 0.375 |
Details
Material | Ensolite Foam |
Weight | 120 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRITE-STRIKE Tactical Hands Free Light, LED, Silvr, PK10 (APALS 10PK-BLU)
- ILC Replacement for Venture Lighting V90d5833k 1 Pack (V90D5833K VENTURE LIGHTING)
- ILC Replacement for R-can Sterilight S8q-pa replacement light bulb lamp (S8Q-PA R-CAN STERILIGHT)
- SYLVANIA 24W T5 LED Light Bulb - 2G11 Base - White Finish (S6762)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- PRIME-LINE DRAWER TRACK BACK PLATE (221374)
- JANDORF Harp, 10", Brushed Pewter Lamp Harp (C60125)
- LIVEX LIGHTING Polished Brass Extra Heavy Duty Decorati (5610-02)
- ILC Replacement For PLINK PAL124T FILTER, 6PK (WX-L0EF-6)
- GORGEOUSGLOW Specialty Hardw 60141 Assorted Fixture Screw (GO110701)
- Professional Plastics Light Fixture Parts