Shop All Light Fixture Parts
Professional Plastics
Ensolite MC Strip, 0.093 X 56.000 X 50 FT [Each]
Mfr # SENSO.093X56.000X50FTMC
Zoro # G600922341
product price: $280.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$280.99
Free 30-Day Returns
Key Features
- Length 600
- Width 56
- Height 0.093
- Material Ensolite Foam
- Weight 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO.093X56.000X50FTMC
- Zoro # G600922341
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 600 |
Width | 56 |
Height | 0.093 |
Details
Material | Ensolite Foam |
Weight | 60 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Area Light, 73W, 120-277V, 5800L (DSXW2 LED 30C 700 40K T2M MVOLT DDBXD)
- EMERGI-LITE 30W 120V-AC EMERGENCY AND EXIT LIGHTING (WX14R)
- SATCO 13W T2 LED Light Bulb - European Medium Base - White Finish (S7412)
- LIGHT EFFICIENT DESIGN LED Lamp, High/Low Bay Bulb Shape, 18619lm (LED-8030M40-MHBC)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- PROGRESS LIGHTING Ten feet of 9 Gauge Chain, Oil Rubbed Bronze (P8757-108)
- SAS SAFETY SAFETY GLASS DIAM BACK R FRAME w/ SHADE (SA540-0001)
- JESCO LIGHTING GROUP 12 in. Monorail Rigid Standoff (MA-S24CH)
- RADIANT Drop Slope Plate Canopy, White (RA49357)
- MIDWEST FASTENER 1/8IP x 3/4" Rubber Lamp Washers 20PK (72667)
- Professional Plastics Light Fixture Parts