Shop All Light Fixture Parts
Professional Plastics
Ensolite IV3 Strip, 0.625 X 56.000WD X 50 FT [Each]
Mfr # SENSO.625X56.000X50FTIV3
Zoro # G800922417
product price: $1,692.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$1,692.99
Free 30-Day Returns
Key Features
- Length 600
- Width 56
- Height 0.625
- Material Ensolite Foam
- Weight 397
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO.625X56.000X50FTIV3
- Zoro # G800922417
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 600 |
Width | 56 |
Height | 0.625 |
Details
Material | Ensolite Foam |
Weight | 397 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for AH Lighting Par38/45/h/flood replacement light bulb lamp (PAR38/45/H/FLOOD AH LIGHTING)
- ILC Replacement for Advance Vel-2p32-sc replacement light bulb lamp (VEL-2P32-SC ADVANCE)
- SOLTECH HBN High Bay Light 150W (STLHBN1505HKBL)
- JUNO LIGHTING Cord and Plug Connector 3-Wire, White (R122 WH)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- JESCO 60W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure (DL-PS-60/24-JB-DIM-A)
- CORELLE White Glass Winter Frost White Luncheon Plate 8-1/2 in. D (6003880)
- NORA LIGHTING Nora Lighting NL-410P 4 in.;LV;STEPPED BAF.;WHITE;PHE (NL-410P)
- JANDORF Pull Chain Brass & White (60322)
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- Professional Plastics Light Fixture Parts