Shop All Light Fixture Parts
Professional Plastics
Ensolite IV1 Strip, 1.000 X 54.000 X 50 FT [Each]
Mfr # SENSO1.000X54.000X50FTIV1
Zoro # G700922388
product price: $1,964.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$1,964.99
Free 30-Day Returns
Key Features
- Length 600
- Width 54
- Height 1
- Weight 613
- Material Ensolite Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO1.000X54.000X50FTIV1
- Zoro # G700922388
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 600 |
Width | 54 |
Height | 1 |
Details
Weight | 613 |
Material | Ensolite Foam |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- STREAMLIGHT Enduro Pro Usb (61435)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/827/A/ECO)
- POINT LIGHTING FAA L-810 Double Obstruction Light AC (POL-21006-1F-R-34B-D2.2)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- ILC Replacement for Socket Kt-socket-rdc-se-sign (WX-SKZ2-2)
- KEYSTONE UnShunted Short T5 Socket, KT-SOCKET-T5-S (KT-SOCKET-T5-S)
- FRIEDLAND RLR SHADE VNS WHT 37X72"" (VE3W)
- SIGNIFY Philips Advance ICN2S54/T35 Electronic Ballast, 2- 54W T5HO Lamps, Programmed Start, 1.0 BF, 120-277 (ICN2S54/T35)
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- Professional Plastics Light Fixture Parts