Shop All Light Fixture Parts
Professional Plastics
Ensolite IV1 Strip, 0.250 X 54.000 X 50 FT [Each]
Mfr # SENSO.250X54.000X50FTIV1
Zoro # G700922296
product price: $451.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$451.99
Free 30-Day Returns
Key Features
- Length 600
- Width 54
- Height 0.25
- Material Ensolite Foam
- Weight 154
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SENSO.250X54.000X50FTIV1
- Zoro # G700922296
- Country of Origin Multiple
- Category Light Fixture Parts
Dimensions
Length | 600 |
Width | 54 |
Height | 0.25 |
Details
Material | Ensolite Foam |
Weight | 154 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Xelogen Gy635-2450xhf replacement light bulb lamp (GY635-2450XHF XELOGEN)
- FEIT ELECTRIC LED DM T4 GY6.35 WW 50W (BP50JCD/830/LED)
- ZERO WASTE BOX Coffee Capsules Box, L (CS8-L)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- PROFESSIONAL PLASTICS Black Ensolite Mlc Strip, 0.250 X 56.000 X 75 FT [Each] (SENSO.250X56.000X75FTBKMLC)
- PROFESSIONAL PLASTICS Glastic Glastherm HT, 0.500 X 48.000 X 96.000 [Each] (SGLASTH.500X48.000X96.000HT)
- ILC Replacement For LIGHT BULB LAMP, SC120115CT8 (SC-120-115-CT8)
- SPECIALTY LIGHTING Adapter Cord With Roll Switch (7000-0595)
- ELCO LIGHTING Step Replacement Open Faceplate (ELST11BZ)
- JANDORF Socket Halogen Double End 118Mm Lamp Socket (C60520)
- SPECIAL LITE PRODUCTS Wrap Around Base For 3 In. Od Pole - Copper (WRB1-CP)
- Professional Plastics Light Fixture Parts