Shop All Foam Sheets
Professional Plastics
Ensolite Alc Strip, 0.250 X 56.000 X 50 FT [Each]
Mfr # SENSO.250X56.000X50FTALC
Zoro # G100931621
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,014.99
Free 30-Day Returns
Key Features
- Height 0.25
- Width 56
- Material Ensolite Foam
- Length 600
- Weight 159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SENSO.250X56.000X50FTALC
- Zoro # G100931621
- Country of Origin Multiple
- Category Foam Sheets
Dimensions
Height | 0.25 |
Width | 56 |
Length | 600 |
Details
Material | Ensolite Foam |
Weight | 159 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18005_48_0)
- PROFESSIONAL PLASTICS Natural FR-4 Sheet, 0.031 Thick, 24 X 36 (SFR4NA.031-24X36)
- ONLINEMETALS 0.5625" Carbon Steel Round Bar A36 Hot Rolled (10237)
- RUBBER-CAL Silicone TR - Translucent Silicone Sheets & Rolls - 1/16" Thick x 3ft Width x 6ft Length (20-119)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR42711.00X1.5X25FTCCPSA1)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR4271.250X.50X50FTCCPSA1)
- PROFESSIONAL PLASTICS Black Hypur-Cel S1005 Urethane Foam, 0.125 X 60.000 Wide X 100 FT [Ea (SFOAMURE.125X60X100FTBKS1005)
- PROFESSIONAL PLASTICS Closd Cell 2.0 Densty Black Foam, 0.500 X 12.000 X 60.000 [Each] (SFOAMBK.500X12.000X60.0CC2LB)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.062 X 56.000 X 233 FT [Roll] (SENSO.062X56.000X233FTAHC)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.250 X 56.000 X 233 FT [Roll] (SENSO.250X56.000X233FTAHC)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 36 in W, 36 in L, 3/8 in Thick, Black (ZUSA-EVA-9)
- Professional Plastics Foam Sheets