Shop All Foam Sheets
Professional Plastics
Ensolite Ahc Strip, 0.062 X 56.000 X 50 FT [Each]
Mfr # SENSO.062X56.000X50FTAHC
Zoro # G200931514
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$373.99
Free 30-Day Returns
Key Features
- Height 0.062
- Material Ensolite Foam
- Width 56
- Weight 40
- Length 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SENSO.062X56.000X50FTAHC
- Zoro # G200931514
- Country of Origin Multiple
- Category Foam Sheets
Dimensions
Height | 0.062 |
Width | 56 |
Length | 600 |
Details
Material | Ensolite Foam |
Weight | 40 |
Specific Gravity (73 Deg: g/cm3) | 0.5 |
Description
Ensolite PVC-NBR is an energy absorbing foam originally deveoped by NASA to protect pressure from damage.It has virtually 100% memory and is waterproof. The Ensolite® product line offers a broad range of products based on PVC/NBR for applications in the athletic, flotation, industrial, and automotive markets. The continuous roll stock provides economies in fabrication. Made in several grades and densities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1/2" Diameter, 304 Stainless Steel Round Rod, 12" Length, Extruded, 0.50 inch Dia (0.50RD304SS-12)
- USA INDUSTRIALS Fiberglass Fabric Strip w/ Bolt-Holes - 1/8" T x 1-1/2" W x 100 ft. L (BULK-FF-6)
- TRIM-LOK Rubber Seal, D-Shaped, 0.625"W x 100 ft. (X5381HT-100)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 1 ft. (CUSQ00088)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR42711.00X1.5X25FTCCPSA1)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.062 X 56.000 X 233 FT [Roll] (SENSO.062X56.000X233FTAHC)
- PROFESSIONAL PLASTICS Ensolite Ahc Strip, 0.250 X 56.000 X 233 FT [Roll] (SENSO.250X56.000X233FTAHC)
- PROFESSIONAL PLASTICS Black Med Density Closed Cell Neoprene, M1207 Pressure-Sensitive 1 Sid (SNEOBKR4271.250X.50X50FTCCPSA1)
- PROFESSIONAL PLASTICS Ensolite Alc Strip, 0.250 X 56.000 X 50 FT [Each] (SENSO.250X56.000X50FTALC)
- PROFESSIONAL PLASTICS Black Hypur-Cel S1005 Urethane Foam, 0.125 X 60.000 Wide X 100 FT [Ea (SFOAMURE.125X60X100FTBKS1005)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1/8 in Thick, Black (ZUSA-EVA-25)
- Professional Plastics Foam Sheets