Shop All Plastic Sheets
Professional Plastics
Durasurf Wear Strip, 0.020 Thick X 1.00 Wide X 100 FT [Each]
Mfr # SDURASURF.020X1.000X100FT
Zoro # G200930944
product price: $60.15
/ea
$60.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material DuraSurf
- Weight 1
- Height 1
- Width 6.822
- Specific Gravity (73 Deg: g/cm3) 0.95
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SDURASURF.020X1.000X100FT
- Zoro # G200930944
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 6.822 |
Height | 1 |
Width | 6.822 |
Details
Material | DuraSurf |
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 0.95 |
Description
DuraSurfTM UHMW Wear Strips (brand name DuraSurfTM ETA (Easy To Apply) DuraSurf TM ETA Easy-To-Apply UHMW wear strips are available from Professional Plastics. and adhesive backed tapes. Each tape product offers the excellent abrasion resistance, low coefficient of friction, high impact strength and high performance people have come to expect from UHMW. Employing an exclusive continuous compression process, Crown Plastics manufactures UHMW (Ultra High Molecular Weight) film ranging in thickness from .020"-.125" in continuous wear strip or sheet rather than the conventional molding and skiving processes used for .003"-.020" film. The continuous compression process process is faster and far less labor intensive and produces a smoother, more consistent UHMW material for wear resistant coatings. This enables Crown Plastics to offer a high quality UHMW product at a lower cost in standard lengths regardless of thickness. Continuous processing also allows for special lengths with no scrap or waste for larger custom orders. Processing and treating the UHMW so it can be bonded to a pressure sensitive, adhesive backing also eliminates the need to mechanically fasten and reduces waste. Bushings, bearings, doctor blades, guides, rails, shims, wear plates, liners, and wipers are just a few of the many uses for DuraSurfTM wear resistant coatings and continuous wear strip.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 3/32, 0.0937 In (O1D3326)
- ZORO SELECT Rubber, Silicone, 1/4"Thick, 12"x12", 40A (BULK-RS-S40-26)
- ZORO SELECT Alloy Steel Round Tube, 12" L, 3/4" Dia. (7328_12_0)
- STEELWORKS 18x2x48 FLT STL Bar (11663)
- PROFESSIONAL PLASTICS Clear Duraplex 70 Acrylic Sheet, 0.177 X 37.500 X 41.875 [Each] (SACRR70.177X37.500X41.875CEF)
- PROFESSIONAL PLASTICS Natural PTFE Fluteck P RJ Sheet, 0.750 X 48.000 X 48.000 [Each] (STFE.750X48.000X48.000RJ)
- PROFESSIONAL PLASTICS Natural Sanatec Cutting Board Sheet (S), 0.375 Thick, 48 X 96 (SHDCBNA.375V-48X96)
- PROFESSIONAL PLASTICS Natural Ultem 1000 Sheet, 0.250 X 24.000 X 48.000 [Each] (SULT1000NA.250X24.000X48.000)
- PROFESSIONAL PLASTICS Clear Plexiglass Sheet, 0.250 Thick, 12 X 24 (SPLEXICL.250-12X24)
- PROFESSIONAL PLASTICS Gray#7130 Polycarbonate Sheet, 0.250 X 48.000 X 96.000 [Each] (SPCGY7130.250X48.000X96.000)
- PROFESSIONAL PLASTICS Natural Linen Phenolic Sheet, 0.062 Thick, 36 X 48 (SLINNA.062-36X48)
- Professional Plastics Plastic Sheets