Shop All Anti-slip tapes, Treads & Stair Nosings
Professional Plastics
Durasurf ADH-1 Side Tape, 0.010 Thick X 24.00 Wide X 54 FT [Each]
Mfr # SDURASURF.010X24.000X54FT
Zoro # G100922308
product price: $576.99
/ea
Free Shipping & Returns
$576.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4.924
- Length 24
- Height 4.924
- Weight 7
- Specific Gravity (73 Deg: g/cm3) 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SDURASURF.010X24.000X54FT
- Zoro # G100922308
- Country of Origin Multiple
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4.924 |
Length | 24 |
Height | 4.924 |
Details
Weight | 7 |
Specific Gravity (73 Deg: g/cm3) | 1.05 |
Description
DuraSurfTM ETA (Easy To Apply) - Adhesive-Backed UHMW Tape offers the excellent abrasion resistance, low coefficient of friction, high impact strength and high performance people have come to expect from UHMW. By providing this exceptional material with an adhesive backing, installation time and costs are significantly reduced. No need for bolts or fasteners, no need to countersink. Available in Seven Different Adhesive Types: FT 8345 SF (standard adhesive). This 5-mil rubber-based adhesive designed for applications requiring high tack and adhesion with excellent shear strength. Specially formulated with a 1-mil polyester carrier and sta-flat liner to provide excellent die cutting and adhesion to low surface energy substrates. Maximum operating temperature: 175°F (79°C) continuous, 200°F (93°C) intermittent. Optional Adhesives: FT 1150, FT 1123, FT 1126, FT 8346, HPA 1905, UHA 1198 (see brochure for details)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE 18" D-ring Extender: Rebar Hook, D-ring (FS814)
- CONDOR Canvas Gloves, Natural, L, PR (20GY75)
- TINGLEY Iron Eagle Rain Hood, Yellw, Snaps, Nylon/Polyurethane (H22147)
- LINCOLN ELECTRIC Welding Jacket (K4933-5XL)
- PROFESSIONAL PLASTICS GPO-3 Angle #2880 UTR1494, 0.125 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2880-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2881 UTR1494, 0.187 X 1.500 X 1.500, 10 FT (PGPO3ANGLE2881-10)
- PROFESSIONAL PLASTICS GPO-3 Angle #2886 UTR1494, 0.375 X 3.000 X 3.000, 10 FT (PGPO3ANGLE2886-10)
- PROFESSIONAL PLASTICS Durasurf ADH-1 Side Tape, 0.020 Thick X 6.000 Wide X 54 FT [Each] (SDURASURF.020X6.000X54FT)
- PROFESSIONAL PLASTICS GPO-3 Angle #2884 UTR1494, 0.250 X 2.000 X 2.000, 10 FT (PGPO3ANGLE2884-10)
- 3M Conformable Anti-Slip Tape, Blk, 2ft, PK50 (510-6X2)
- 3M Anti-slip Tread, Clear, 1 in x 60 ft., PK4 (620-1X60)
- Professional Plastics Anti-slip tapes, Treads & Stair Nosings