Shop All Film Tape
Professional Plastics
Durastick PTFE Tape 250-06S, 0.006 X 4.000 Wide X 36 YD [Each]
Mfr # TAPETFE250-06S.006X4.0X36YDDUR
Zoro # G000930915
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.089
- Height 4
- Weight 3
- Length 5.089
- Specific Gravity (73 Deg: g/cm3) 1.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TAPETFE250-06S.006X4.0X36YDDUR
- Zoro # G000930915
- Country of Origin Multiple
- Category Film Tape
Dimensions
Width | 5.089 |
Height | 4 |
Length | 5.089 |
Details
Weight | 3 |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
DuraStick® PTFE Coated Tapes are engineered to retain the distinctive properties of PTFE; however, by adding a glass fabric to the matrix, DuraStick is able to obtain the added benefits of dimensional stability, durability, excellent tensile strength, and extremely low elongation ( The DuraStick® Industrial Tapes utilize DuraFab® Industrial Fabrics but have the added benefit of an adhesive on one side. These tapes are manufactured from woven fiberglass substrates, possess an optimal PTFE (Fluon®) content, leave a minimal fabric impression, and have a proprietary silicone or acrylic adhesive system. Because of the glass reinforcement, this series of tape is resistant to "cold-flow", a characteristic inherent in pure unsupported PTFE films, these tapes are an excellent choice when cut-through, load carrying, or harsh industrial environments require the unique surface characteristics of PTFE. This popular and versatile line of tapes provides the highest value to customers by offering an excellent balance of heat transfer, release, and flexibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Epoxy Clear Glue, Long-Lasting, East-to-use Syringe, 5-minute Set Time (GOR4200101)
- HENRY Henry 565 FloorPro Self-Leveling Underlayment 40LB (565 40LB)
- 3M Epoxy Adhesive, DP270 Series, Gray, Dual-Cartridge, 1:01 Mix Ratio, 3 hr Functional Cure (270)
- HARDMAN Epoxy Adhesive, Double/Bubble Machineable-Fast Set Series, Black, Packet, 10 PK, 1:01 Mix Ratio (4002-BG10)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.007 X 24.000 X 48.000 [Each] (SMYLAFROST.007X24.000X48.000)
- PROFESSIONAL PLASTICS Polyester Film Type A Frosted, 0.014 X 24.000 X 48.000 [Each] (SMYLAFROST.014X24.000X48.000)
- PROFESSIONAL PLASTICS Natural UHMW Adhesive 1 Side Strip, 0.062 Thick X 2.000 Inch X 50 FT (SUHMWNA.062X2.000X50FTADH1)
- PROFESSIONAL PLASTICS Natural UHMW 24 L (SUHMWNA.010X24.000X54FTADH1)
- NMC Tape, Hazard, White, 2"x36 Yd (T206)
- 3M Film Tape, Polyester, Blue, 2In x 72Yd, PK24 (8901)
- TAPECASE Adhesive Tape, Green, 0.2" x 72 yd. (M)
- Professional Plastics Film Tape