Shop All Conduit Fittings
Professional Plastics
Duct Spacer Base 3.000 X 3.000, Item# 4030-30 [Case]
Mfr # FABDUCTSPACER4030-30-CS190-PC
Zoro # G900931654
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Specific Gravity (73 Deg: g/cm3) 2.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # FABDUCTSPACER4030-30-CS190-PC
- Zoro # G900931654
- Country of Origin Multiple
- Category Conduit Fittings
Details
Weight | 1 |
Specific Gravity (73 Deg: g/cm3) | 2.15 |
Description
Hi-Impact Utility Duct Spacers - Cal Am Manufacturing's Hi-Impact Utility Duct Spacers have been the choice for contractors for nearly three decades; utilizing a proven two-piece design specifically engineered to support duct arrays within trenching prior to encasement, these sturdy, versatile and light-weight spacers will not shift under the weight of your workmen and stay firmly in place during fill. Available in 18 sizes, Cal Am's Utility Duct Spacers can accommodate duct work ranging in size from 2 to 8 inches while providing duct separation of 1.5 to 3 inches. Our spacers are also available in 18 pre-assembled configurations making them the easiest spacer to install on the market. Just give us a call for a quotation on pre-assembled spacers. - SIZE LIST & PACKAGE QUANTITIES Molded from the finest grades of high impact polymers using state-of-the-art manufacturing techniques, these products are highly resistant to extreme temperature fluctuations, U.V. light, are virtually indestructible and offer the consistent lot-to-lot conformity that is a must when accurate duct separation is required. Special Bulk Pricing is available Commercial Electrical Contractors - Contact Rich Kietzke for details - r.kietzke@proplas.com.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL KELLEMS Manual Motor Switch, 50A, 600VAC, 3P (HBL7853D)
- EATON Cutler-Hammer Emergency Stop Push Button, Red, Head Material: Aluminum (10250T5J63-1X)
- GE Thermal Unit, 1.38 to 1.46A (CR123C163A)
- EATON BUSSMANN UL Class Fuse, CC Class, LP-CC Series, Time-Delay, 5.6A, 600V AC, Non-Indicating (LP-CC-5-6/10)
- PROFESSIONAL PLASTICS Poly Pull Plug, 5.000, Item# 2250-050 [Case] (FABPOLYPLUG2250-050-CS40-PC)
- PROFESSIONAL PLASTICS Poly Pull Plug, 1.250, Item# 2250-012 (100 PC Case) [Case] (FABPOLYPLUG2250-012-CS100-PC)
- PROFESSIONAL PLASTICS Duct Spacer Base 5.000 X 3.000 (C), Item# 4050-30 (90 PC Case) [Case] (FABDUCTSPACER4050-30-CS90-PC)
- PROFESSIONAL PLASTICS Poly Pull Plug, 4.000, Item# 2250-040 (50 PC Case) [Case] (FABPOLYPLUG2250-040-CS50-PC)
- PROFESSIONAL PLASTICS Duct Spacer Base 6.000 X 3.000, Item# 4060-30 [Case] (FABDUCTSPACER4060-30-CS90-PC)
- PROFESSIONAL PLASTICS Poly Pull Plug, 8.000, Item# 2250-080 [Case] (FABPOLYPLUG2250-080-CS12-PC)
- APPLETON ELECTRIC Flex Coupling, Size 1/2 in., Flex L 12 in. (EXLK-112)
- Professional Plastics Conduit Fittings