Shop All Spiral Flute Drill Bits
Professional Plastics
Drill Bit 1106028, 0.375 Dia [Each]
Mfr # HDRILLBIT.375-1106028
Zoro # G300931438
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 1
- Material Drillbit
- Length 2
- Height 2
- Width 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HDRILLBIT.375-1106028
- Zoro # G300931438
- Country of Origin Multiple
- Category Spiral Flute Drill Bits
Dimensions
Length | 2 |
Height | 2 |
Width | 2 |
Details
Weight | 1 |
Material | Drillbit |
Description
Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 19/64 (57219)
- MITUTOYO Flexible Rule, SS, 300 x 13mm (182-226)
- ASTRO PNEUMATIC Blow Gun With Rubber Tip (1718)
- WESTWARD 3/8 in Drive Torx(R) Socket SAE E-12 Tip, 1 1/4 in L (54TN44)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- DRILL AMERICA #58 HSS Heavy Duty Split Point Stub Drill Bit (DWDST58)
- DRILL AMERICA #42 HSS Heavy Duty Split Point Stub Drill Bit (DWDST42)
- DRILL AMERICA #30 HSS Heavy Duty Split Point Stub Drill Bit (DWDST30)
- IRWIN 5/16 in. X 6 in. L High Speed Steel Split Point Drill Bit 1 pc (66720ZR)
- IRWIN BIT DRILL 5/16""COBALT CD (3016020)
- Professional Plastics Spiral Flute Drill Bits