Shop All Spiral Flute Drill Bits
Professional Plastics
Drill Bit 1106004, 0.250 Dia [Each]
Mfr # HDRILLBIT.250-1106004
Zoro # G800931297
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1
- Material Drillbit
- Width 2
- Height 2
- Length 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HDRILLBIT.250-1106004
- Zoro # G800931297
- Country of Origin Multiple
- Category Spiral Flute Drill Bits
Dimensions
Width | 2 |
Height | 2 |
Length | 2 |
Details
Weight | 1 |
Material | Drillbit |
Description
Drill Bits for Plastics - Plas-Drill Bits for drilling of plastic sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Band Saw Blade, 3 ft. 8-7/8 in. L, PK3 (46TX85)
- SUNEX Cmbo Bdd Whl Impct Socket, 1"Dr, 41mmX21mm (54121)
- PICA Master-Set Marking Kit for carpenters, roofers, stone masons, bricklayers and more (55030)
- KRAFT TOOL Power Troweler Blade, Finish, 6x18 in (SK214G)
- PROFESSIONAL PLASTICS Drill Bit 1106028, 0.375 Dia [Each] (HDRILLBIT.375-1106028)
- PROFESSIONAL PLASTICS Drill Bit 1106006, 0.125 Dia [Each] (HDRILLBIT.125-1106006)
- PROFESSIONAL PLASTICS Drill Bit 1106005, 0.187 Dia [Each] (HDRILLBIT.187-1106005)
- IRWIN BIT DRILL TURBOMAX 1/8"" (73308)
- EAZYPOWER Assorted 118 Degree Split Point Machine HSS Black Ox M2 Drill Bits Set (79762)
- BOSCH COBALT DRILL 3/32" CARDED (VA12656)
- YG-1 TOOL CO Hss(M2) 118 Degree Split Point 3 Flat Gold & Black S & D Drill (D1191040)
- Professional Plastics Drill Bits