Shop All Patio Dining Tables
Professional Plastics
DP-32 Patioglass Tabletop, 0.220 Thick X 44.000 Dia, 2 IN Hole [Each]
Mfr # SACRDP32.220X44DIAX2INCHHOLE
Zoro # G100931263
product price: $318.99
/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 44
- Material Plexiglass
- Width 44
- Height 0.22
- Weight 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRDP32.220X44DIAX2INCHHOLE
- Zoro # G100931263
- Country of Origin Multiple
- Category Patio Dining Tables
Dimensions
Length | 44 |
Width | 44 |
Height | 0.22 |
Details
Material | Plexiglass |
Weight | 20 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Glass Table Top Replacement - PatioglasTM Plexiglass Patio Table Tops made from shatter-proof acrylic are available from Professional Plastics. Plexiglass patio table top replacement glass (plexiglass) is a cost-effective way of extending the life of your patio furniture at home or your business. Repair damaged patio furniture, or update the look of your older patio tables. These plexi glass tabletops are safe (shatterproof), lightweight, and attractive. Glass Patio tables typically have a metal or wood frame supporting the tabletop on all edges. Our plexiglass sheets should be placed within your frame. Our sheets are not intended for non-supported purposes. Patioglass Table Tops for patio furniture come in Five Types & Finishes: Standard Type: DP-32 Patioglass (FFV) PATTERNED FINISH Acrylic Sheet (STANDARD) - (AS SHOWN) Optional Types: Clear Plexi GlassTable Tops (Transparent - looks like glass) (No Texture) - Click to View Image Bronze # 2370 Plexi Glass Table Tops Solar Tint Acrylic (no texture) - Click to View Image Opaque Black # 2025 Plexi Glass Tbale Tops (high-end style !!) (glossy, no texture) Click to View Image Mirrored Acrylic Plexi Glass Table Tops For Custom Sizes & Colors, Please Call or E-Mail Us Today
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Pro-Grade Power Tubes with Handles (Green/20 Lbs.) (GF-4TUB-L(20))
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- ILC Replacement for Ezgo / Cushman / Textron 629681 (629681 EZGO / CUSHMAN / TEXTRON)
- KOHLER Regulator/Rectifier (25 403 37-S)
- INVERNADERO Diboll Oval Foldable Patio Acacia Solid Wood Dining Table - Natural Oil (IN2232332)
- FLASH FURNITURE Barker 31.5'' Bronze Square Tempered Glass Metal Table (TLH-073A-2-BZ-GG)
- FLASH FURNITURE 35.25" Round White Steel Patio Table-Umbrella Hole (CO-7-WH-GG)
- GROSFILLEX Fencing Post - Interlocking Base, Black (US960117)
- FLASH FURNITURE 30" Round Gold Steel Folding Patio Table (CO-4-GD-GG)
- CLASSIC ACCESSORIES Bradenton Outdoor Wicker Glass Top Table (VE3051512)
- FLASH FURNITURE 30 RD Bar Top Table Brown Poly Top/Red Frame (JJ-T14623H-76-BRRD-GG)
- Professional Plastics Patio Furniture