Shop All Patio Dining Tables
Professional Plastics
DP-32 Patioglass Tabletop, 0.220 Thick X 40.000 Dia, 2 IN Hole [Each]
Mfr # SACRDP32.220X40DIAX2INCHHOLE
Zoro # G200931262
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plexiglass
- Width 40
- Length 40
- Height 0.22
- Weight 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SACRDP32.220X40DIAX2INCHHOLE
- Zoro # G200931262
- Country of Origin Multiple
- Category Patio Dining Tables
Dimensions
Width | 40 |
Length | 40 |
Height | 0.22 |
Details
Material | Plexiglass |
Weight | 16 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Glass Table Top Replacement - PatioglasTM Plexiglass Patio Table Tops made from shatter-proof acrylic are available from Professional Plastics. Plexiglass patio table top replacement glass (plexiglass) is a cost-effective way of extending the life of your patio furniture at home or your business. Repair damaged patio furniture, or update the look of your older patio tables. These plexi glass tabletops are safe (shatterproof), lightweight, and attractive. Glass Patio tables typically have a metal or wood frame supporting the tabletop on all edges. Our plexiglass sheets should be placed within your frame. Our sheets are not intended for non-supported purposes. Patioglass Table Tops for patio furniture come in Five Types & Finishes: Standard Type: DP-32 Patioglass (FFV) PATTERNED FINISH Acrylic Sheet (STANDARD) - (AS SHOWN) Optional Types: Clear Plexi GlassTable Tops (Transparent - looks like glass) (No Texture) - Click to View Image Bronze # 2370 Plexi Glass Table Tops Solar Tint Acrylic (no texture) - Click to View Image Opaque Black # 2025 Plexi Glass Tbale Tops (high-end style !!) (glossy, no texture) Click to View Image Mirrored Acrylic Plexi Glass Table Tops For Custom Sizes & Colors, Please Call or E-Mail Us Today
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOW WATERSPORTS WOW 172062LG Dipped Foam Pool Noodle, Lime Green (17-2062LG)
- ZORO SELECT O Ring (880830)
- LOGO BRANDS Green Bay Packers Halftime Lunch Cooler (612-55H)
- VIKAN Water Nozzle, 350 psi, 5-1/2In, Red (93244)
- GLOBAL INDUSTRIAL 70 Rectangular Resin Outdoor Dining Table, Black (436984BK)
- FLASH FURNITURE 32in Square Gray Wash Bar Height Poly Slat Table (XU-HW1045-3232-GY-GG)
- FLASH FURNITURE Mellie 23.5'' Bronze Square Metal Indoor-Outdoor Table with Base (TLH-053-1-BZ-GG)
- HOLLAND BAR STOOL CO 36 Tall OD214 Black Table Base w22 Diameter foot and 32x48 Black Marble Top, IndoorOutdoor (OD214-2236BWODS3248BM)
- GROSFILLEX Aquaba 48" Round Table, Charcoal (US480902)
- HOLLAND BAR STOOL CO 42 Tall OD214 Black Table Base w22 Dia foot and 32 Dia White Marble Top, IndoorOutdoor (OD214-2242BWODS32RWM)
- FLASH FURNITURE 35.25" Round White Steel Patio Table-Umbrella Hole (CO-7-WH-GG)
- Professional Plastics Patio Dining Tables