Shop All Patio Dining Tables
Professional Plastics
DP-32 Patioglass Tabletop, 0.220 Thick X 37.000 Dia, 2 IN Hole [Each]
Mfr # SACRDP32.220X37DIAX2INCHHOLE
Zoro # G000932353
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 37
- Weight 14
- Material Plexiglass
- Height 0.22
- Width 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SACRDP32.220X37DIAX2INCHHOLE
- Zoro # G000932353
- Country of Origin Multiple
- Category Patio Dining Tables
Dimensions
Length | 37 |
Height | 0.22 |
Width | 37 |
Details
Weight | 14 |
Material | Plexiglass |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Description
Glass Table Top Replacement - PatioglasTM Plexiglass Patio Table Tops made from shatter-proof acrylic are available from Professional Plastics. Plexiglass patio table top replacement glass (plexiglass) is a cost-effective way of extending the life of your patio furniture at home or your business. Repair damaged patio furniture, or update the look of your older patio tables. These plexi glass tabletops are safe (shatterproof), lightweight, and attractive. Glass Patio tables typically have a metal or wood frame supporting the tabletop on all edges. Our plexiglass sheets should be placed within your frame. Our sheets are not intended for non-supported purposes. Patioglass Table Tops for patio furniture come in Five Types & Finishes: Standard Type: DP-32 Patioglass (FFV) PATTERNED FINISH Acrylic Sheet (STANDARD) - (AS SHOWN) Optional Types: Clear Plexi GlassTable Tops (Transparent - looks like glass) (No Texture) - Click to View Image Bronze # 2370 Plexi Glass Table Tops Solar Tint Acrylic (no texture) - Click to View Image Opaque Black # 2025 Plexi Glass Tbale Tops (high-end style !!) (glossy, no texture) Click to View Image Mirrored Acrylic Plexi Glass Table Tops For Custom Sizes & Colors, Please Call or E-Mail Us Today
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Vanderbilt Repeating Logo Mini-Size Rubber Basketball (232-91MR-1)
- KOHLER Retractable Starter Assembly (17 165 22-S)
- COLORBACK 1 Gal. Black Mulch Color Covering up to 12,800 sq. ft. (192201)
- FABRICATION ENTERPRISES CanDo® Exercise Band Handles with D-Ring, 10 Pairs (10-3220-10)
- QUIK SHADE Basic Adjustable Canopy Chair; Blue (8015820)
- FLASH FURNITURE 30 RD Dining Table Brown Poly Top/Silver Frame (JJ-T14623-80-BRSL-GG)
- FLASH FURNITURE Natural/Gray 24 Inch Round Outdoor Patio Table (SB-TB106-NAT-GG)
- GROSFILLEX Sq Molded Melamine Tbl Top, 36", Grnt Grn (99873125)
- HOLLAND BAR STOOL CO Two 30 Tall Blk Table Bases w22 Foot, 30x48 Blk Marble Top wUmbrella Hole, IndoorOutdoor (OD211EB-30BWODS3248BMU)
- FLASH FURNITURE Tory 35in. x 59in. Rect Patio Table w/Tempered Glass Top w/Umbrella Hole and Steel Tube Frame, Blk (TLH-SC-094L-BLK-GG)
- PREFERRED NATION 2-Tier Folding Table, Blue (P7384.BLUE)
- Professional Plastics Patio Furniture