Shop All Plastic Rods
Professional Plastics
Delrin 12 L, 0.5 W
Mfr # RDELAF.500
Zoro # G600931572
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Delrin
- Length 12
- Width 0.5
- Height 0.5
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # RDELAF.500
- Zoro # G600931572
- Country of Origin Multiple
- Category Plastic Rods
Dimensions
Length | 12 |
Width | 0.5 |
Height | 0.5 |
Details
Material | Delrin |
Weight | 1 |
Heat Deflection Temp. (264 psi) Deg:F | 244 |
Dielectric Strength (volts/mil) | 400 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 5 |
Tensile Strength (psi @ 73 Deg;) | 8000 |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
UL94 Flammability Rating Method: UL 94 | H-B |
Tensile Elongation at Break (% @ 73 Deg: F) | 15 |
Max. Recommended Use Temp (Deg:F) | 180 |
Flexural Strength (psi @ 73 Deg: F) | 12000 |
Description
Delrin® AF Blend (Delrin® AF Blend with13% PTFE [Standard Grade] ) Delrin AF Blend is a unique thermoplastic material for use in moving parts in which low friction and long wear life are important. It is a combination of PTFE fibers uniformly dispersed in Delrin® acetal resin. Delrin® AF Blend typically includes 13% PTFE Fibre-Filled LF-13 is always a 13% PTFE Powder-Filled. Also available in Full-Strength Delrin 100AF - 20% PTFE on a Custom Order Basis. DE588 is a Delrin® 100AF fully-certified for US Naval Specifications.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 2 In, 6 Ft (2EYY1)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 3/4 in Thick, Black (ZUSA-EVA-29)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 2-3/4" Dia. (1UVA3)
- ZORO SELECT Grating Clip, G-Clip, 1 3/4 In Bar H, PK50 (WGG-2D)
- PROFESSIONAL PLASTICS Nylon 12 L, 1 W (RNYLMD1.000EXT)
- PROFESSIONAL PLASTICS Natural Polypro 96 L, 48 W (SPRONA.500COPOS-48X96)
- PROFESSIONAL PLASTICS Natural Delrin 12 L, 5.5 W (RDELNA5.500)
- PROFESSIONAL PLASTICS Nylon MD Rod - Cast, 3.000 Dia [Ft] (RNYLMD3.000CAST)
- PROFESSIONAL PLASTICS Natural Ultem 12 L, 1.25 W (RULT1000NA1.250)
- PROFESSIONAL PLASTICS White PVC 60 L, 0.375 W (RPVCWH.375-10)
- PROFESSIONAL PLASTICS Natural G-11 Rod 48 L, 1 W (RG11NA1.000X48.000)
- Professional Plastics Plastic Rods