Shop All Plastic Sheets
Professional Plastics
Dark Gray#7135 Polycarbonate Sheet, 0.500 X 48.000 X 96.000 [Each]
Mfr # SPCGY7135.500X48.000X96.000
Zoro # G800907018
product price: $576.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$576.99
Free 30-Day Returns
Key Features
- Color Dark Gray
- Width 48
- Height 0.5
- Weight 105
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCGY7135.500X48.000X96.000
- Zoro # G800907018
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.5 |
Length | 96 |
Details
Color | Dark Gray |
Weight | 105 |
Material | Polycarbonate |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Max. Recommended Use Temp (Deg:F) | 250 |
Dielectric Strength (volts/mil) | 390 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
UL94 Flammability Rating Method: UL 94 | H-B |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 1 x 4 In, 6 Ft (61F1X4-72)
- ZORO SELECT Angle, Steel, 1/8 In T, 1 1/2 In Leg, 6 Ft (HA.125X1.5-72)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.220" Thick (BULK-PS-PC-600)
- ZORO SELECT Clear Polyester Film Stock 10 ft. L x 27" W x 0.005" Thick (2NJF3)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.500 X 48.000 X 96.000 [Each] (SHDPENA.500X48.000X96.000SR)
- PROFESSIONAL PLASTICS Black Arboron Sheet, 0.500 X 48.000 X 96.000 [Each] (SARB.500X48.000X96.000BK)
- PROFESSIONAL PLASTICS Ceramic PEEK NC30 Sheet, 0.500 X 24.000 X 48.000 [Each] (SPEEKNC30.500X24.000X48.000)
- PROFESSIONAL PLASTICS Gray Fishpaper Sheet, 0.062 X 52.000 X 84.000 [Each] (SFISH.062X52.000X84.000GY)
- PROFESSIONAL PLASTICS Royalite R59 Sheet Black#7145 Hair-Cell 1 Side, 0.125 X 54.000 X 94.0 (SABSR59.125X54.000X94.000BKHC1)
- PROFESSIONAL PLASTICS Natural LDPE Sheet (Q), 0.125 X 48.000 X 96.000 [Each] (SLDPENA.125X48.000X96.000)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 4 ft. W x 0.004" Thick (BULK-PF-LDPE-16)
- Professional Plastics Plastic Sheets