Shop All Plastic Sheets
Professional Plastics
Dark Gray#7135 Polycarbonate Sheet, 0.125 X 48.000 X 96.000 [Each]
Mfr # SPCGY7135.125X48.000X96.000
Zoro # G700907170
product price: $276.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$276.99
Free 30-Day Returns
Key Features
- Color Dark Gray
- Width 48
- Height 0.125
- Length 96
- Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPCGY7135.125X48.000X96.000
- Zoro # G700907170
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Width | 48 |
Height | 0.125 |
Length | 96 |
Details
Color | Dark Gray |
Material | Polycarbonate |
Weight | 27 |
Max. Recommended Use Temp (Deg:F) | 250 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.3 |
Flexural Strength (psi @ 73 Deg: F) | 15000 |
UL94 Flammability Rating Method: UL 94 | H-B |
Dielectric Strength (volts/mil) | 390 |
Tensile Elongation at Break (% @ 73 Deg: F) | 60 |
CoLT Expansion (x 10-5 in./in./Deg:F) | 3.9 |
Tensile Strength (psi @ 73 Deg;) | 9500 |
Specific Gravity (73 Deg: g/cm3) | 1.2 |
Heat Deflection Temp. (264 psi) Deg:F | 270 |
Description
Polycarbonate Sheet offers superior durability, unmatched design flexibility and structural integrity that easily surpasses laminated glass and acrylic alternatives. Polycarbonate sheet (Standard General-Purpose Glazing Grade) will transmit 86% of light. This product is UV stabilized, has a heat deflection temperature of 270°F at 264 PSI, and has a smoke density rating less than 75. Polycarbonate glazing sheet is available in solar gray and bronze in thicknesses from .080" to .500". This uncoated polycarbonate sheet is the standard grade for general purpose applications and can be used for economical protection against breakage or intrusion. A better insulator than glass, PC sheet contributes to lower energy costs. Impact-Resistant Riot Protection - Will Not Shatter Like Glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 3/16" Thick (BULK-PS-PC-100)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/16" Dia. (69645104)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ZORO SELECT Carbon Steel Sheet, 24 in L, 24 in W (12779_24_24)
- PROFESSIONAL PLASTICS Kapton HN Film, 0.003 X 24.000 X 24.000 [Each] (SKAPT.003X24.000X24.000HN)
- PROFESSIONAL PLASTICS Kapton HN Film Sheet, 0.005 X 12.000 X 24.000 [Each] (SKAPT.005X12.000X24.000HN)
- PROFESSIONAL PLASTICS Marinite I Sheet, 1.500 X 24.000 X 24.000 [Each] (SMARINITE1.500X24.000X24.000)
- PROFESSIONAL PLASTICS Natural G-30 P95 Polyimide Sheet, 0.031 X 36.000 X 48.000 [Each] (SG30NA.031X36.000X48.000P95)
- PROFESSIONAL PLASTICS Natural Canvas CE Phenolic Sheet, 0.250 Thick, 48 X 96 (SCANNA.250CE-48X96)
- PROFESSIONAL PLASTICS Skyblu Stippl Cast Acrylic Film-Masked, 0.125 X 24.000 X 48.000 [Each (SACRP30SKBL.125X24.000X48.00CF)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1/2" Thick (BULK-PS-ACB-226)
- Professional Plastics Plastic Sheets