Shop All Precision Knives and Blades
Professional Plastics
Craftics Heavy Duty 1106531, Heavy Duty Plastic Cutter [Each]
Mfr # HCUTTERCRAFTICS-1106531HVYDUTY
Zoro # G300935856
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2
- Length 2
- Material Plasticutter
- Height 2
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HCUTTERCRAFTICS-1106531HVYDUTY
- Zoro # G300935856
- Country of Origin Multiple
- Category Precision Knives and Blades
Dimensions
Width | 2 |
Length | 2 |
Height | 2 |
Details
Material | Plasticutter |
Weight | 1 |
Description
Wondering how to cut plexiglass and other plastic sheets ? Try the Craftics Heavy Duty Plasticutter. The Craftics Heavy Duty Plasticutter has a larger, heavier blade for easier cutting of acrylic up to 1/4" thick. Blade folds into handle for safe storage. Just score (aka scribe), and snap on straight edge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT SCKT 3/4"" DR 15/16"" 12PT (CDS92N)
- CLC WORK GEAR Tool Suspenders, Suspenders, Yellow, Polyester (14110)
- OREGON Plastic Felling Wedge, 8" Yellow (559245)
- GEARWRENCH Head Kit For 85062 3/8 in. (AT-89225)
- PROFESSIONAL PLASTICS Plast-Kut Cutting Tool, Plast-Kut Cutting Tool [Each] (HCUTTER-PLASKUT)
- VISUAL WORKPLACE Plotter Part-Faber Blade, CB09UA (90-1329-CB09)
- EXCEL BLADES K18 Soft Grip Hobby Knife, 5 #11 Blades and Safe Cap Asst. Colors 12pk (19018)
- MARTOR Utility Knife, 143 mm Overall Length (54000410.02)
- EXCEL BLADES Design Knife Set 3 tips, 3 blades, 1 knife and handle Hobby Set, 6pk (44201)
- EXCEL BLADES K47 Executive Retractable Hobby and Craft Knife with Pocket Clip (16047IND)
- EXCEL BLADES #15 Scalpel Blade Replacements, Surgical Stainless Steel, 2pcs., 12pk. (15)
- Professional Plastics Precision Knives and Blades