Shop All Buffing & Polishing Compounds
Professional Plastics
Craftics 1106757 Buff Compound, White Rouge - 2 LB Bar [Each]
Mfr # HBUFFCRAFTICS1106757WHROUGE2LB
Zoro # G300929114
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Buff
- Length 3
- Width 3
- Weight 2
- Material Buffing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HBUFFCRAFTICS1106757WHROUGE2LB
- Zoro # G300929114
- Country of Origin Multiple
- Category Buffing & Polishing Compounds
Dimensions
Length | 3 |
Width | 3 |
Height | 3 |
Details
Color | Buff |
Weight | 2 |
Material | Buffing |
Description
Use these buffing compounds to polish plastic materials such as plexiglass. Used with a buffing wheel to produce high-quality, clear-edge finishes. Supplied in large 2 pound bars, this buffing compound should last through many successful projects. Red Tripoli Buffing Compound / approximately 2 lb bar. Recommended for use on rough edges like saw cut edges followed by the White or Blue Rouge for Finished edges. P/N 1106755 Buffing Compound Blue Rouge approx 2lb bar for finish or final buffing. Preferred by plastic fabricators! Use after Tripoli. P/N 1106756 White Rouge Buffing Compound / approximately 2 lb bar. Recommended for final polishing. Contains no abrasives. P/N 1106757 Jewelers Red Rouge approx. 2lb bar. Thicker and moister than the Red Tripoli. Often used by jewelry makers, but good for plastics too. P/N 1106768
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick-Change Disc, Ceramic, 2" dia (66261043421)
- NORTON ABRASIVES CutOff Wheel, Metal, 8"x1/8"x5/8", 7640rpm (07660789096)
- VSM Type S Quick Change Disc, Aluminu, PK10 (72301)
- 3M Scotch-Brite(TM) Hook-and-Loop Dsc Backup Pad, 3D (04132)
- PROFESSIONAL PLASTICS Craftics 1106768 Buff Compound, Red Jewelers Rouge - 2 LB Bar [Each] (HBUFFCRAFTICS1106768RDJEWEL2LB)
- PROFESSIONAL PLASTICS Buffing Compound - 1106755, Red Tripoli - 2 LB Bar [Each] (HBUFFINGREDTRIPOLI-2LBBAR)
- PROFESSIONAL PLASTICS Buffing Compound - 1106756, Blue Rouge - 2 LB Bar [Each] (BUFFINGBLUE-2LBBAR)
- PFERD Diamond Polishing Paste - 10 Grit (Medium-Fine) - 0.35 oz. (48797)
- MEGUIARS PRO SPEED COMPOUND - 32OZ (MGM-10032)
- CLOVER Silicon Carbide Grease, 5A, 800 Grit (233194)
- DREMEL Polishing Compound, 421 (421)
- Professional Plastics Buffing & Polishing Compounds