Shop All Buffing & Polishing Compounds
Professional Plastics
Craftics 1106755 Buff Compound, Blue Tripoli Buffing -2 LB Bar [Each]
Mfr # HBUFFCRAFTICS1106755BLTRIP2LB
Zoro # G500944979
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Buff
- Width 3
- Material Buffing
- Weight 2
- Length 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # HBUFFCRAFTICS1106755BLTRIP2LB
- Zoro # G500944979
- Country of Origin Multiple
- Category Buffing & Polishing Compounds
Dimensions
Width | 3 |
Length | 3 |
Height | 3 |
Details
Color | Buff |
Material | Buffing |
Weight | 2 |
Description
Use these buffing compounds to polish plastic materials such as plexiglass. Used with a buffing wheel to produce high-quality, clear-edge finishes. Supplied in large 2 pound bars, this buffing compound should last through many successful projects. Red Tripoli Buffing Compound / approximately 2 lb bar. Recommended for use on rough edges like saw cut edges followed by the White or Blue Rouge for Finished edges. P/N 1106755 Buffing Compound Blue Rouge approx 2lb bar for finish or final buffing. Preferred by plastic fabricators! Use after Tripoli. P/N 1106756 White Rouge Buffing Compound / approximately 2 lb bar. Recommended for final polishing. Contains no abrasives. P/N 1106757 Jewelers Red Rouge approx. 2lb bar. Thicker and moister than the Red Tripoli. Often used by jewelry makers, but good for plastics too. P/N 1106768
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATOR GRIT Gator 11 in. L X 9 in. W 600 Grit Silicon Carbide Waterproof Sandpaper (3280)
- VSM Abrasive Belt, 120 Grit, Zirc, 6 x 60", PK10, Coated, 6" W, 60" L, 120 Grit, Fine, Zirconia, ZK713X (113952)
- NORTON ABRASIVES Flap Disc, 4 In x 60 Grit, 5/8 (66623399051)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, AlO, PK25 (07660700358)
- PROFESSIONAL PLASTICS Craftics 1106768 Buff Compound, Red Jewelers Rouge - 2 LB Bar [Each] (HBUFFCRAFTICS1106768RDJEWEL2LB)
- PROFESSIONAL PLASTICS Buffing Compound - 1106755, Red Tripoli - 2 LB Bar [Each] (HBUFFINGREDTRIPOLI-2LBBAR)
- PROFESSIONAL PLASTICS Buffing Compound - 1106756, Blue Rouge - 2 LB Bar [Each] (BUFFINGBLUE-2LBBAR)
- CLOVER Silicon Carbide Grease, G, 80 Grit (233017)
- DYNABRADE MatChless Buffing Cpd, for SS/Al, X-Mas Gr (78233)
- CS UNITEC Lime (Noncaustic) Can, 2.2 lbs (40028)
- GLASS RENU GlassRenu Polishing Compound 1 Lb (106-4012)
- Professional Plastics Buffing & Polishing Compounds