Shop All PTFE Tubing
Professional Plastics
Convoluted PTFE Tubing, 1.250 Max ID X 25 FT [Each]
Mfr # TTFECONV1.250X25FT
Zoro # G300931407
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8
- Width 12
- Length 12
- Weight 8
- Material Teflon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTFECONV1.250X25FT
- Zoro # G300931407
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Height | 8 |
Width | 12 |
Length | 12 |
Details
Weight | 8 |
Material | Teflon |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
PTFE Convoluted Tubing, ranging from 1/8" inside diameter up to a 4" inside diameter. Normally supplied in natural PTFE, we can also provide this convoluted tubing in FEP, MFA, PFA, ETFE, PVDF, or PEEKTM. PTFE Convoluted Tubing is available in coils or with cuffs (straight ends on each side of the tubing) that can be sized on the inside or outside diameter. Flares and flanges for fittings are available upon request. Note: Please allow 4-5 weeks standard delivery time for this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Male Adapter, MNPT x Spigot, 2 in Pipe Size (1WKU4)
- GRUVLOK Flexible Coupling, Ductile Iron, 3 in (0390095263)
- ASCO RedHat Angle Body Piston Valve, Bronze, NC, 2 In (8290A024)
- LEGEND VALVE 3/4" NO LEAD SWT x MNPT UNIONS (302-307LNL)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.500 ID X .625 OD X 6 FT [Each] (TTFE.500X.625X72.000M)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.125 ID X .250 OD X 100 FT [Each] (TTFE.125X.250X100FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 5.500 ID X 6.500 OD X 12.000 [Ft] (TFLS5005.500X6.500X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .125 OD X 100 FT [Each] (TTFE.062X.125X100FT)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- PARKER Tubing, 3/16" Inside Dia., 50 ft. Tube L (101-0250031-NT-50)
- Professional Plastics PTFE Tubing