Shop All PTFE Tubing
Professional Plastics
Convoluted PTFE Tubing, 1.125 Max ID X 25 FT [Each]
Mfr # TTFECONV1.125X25FT
Zoro # G800931303
product price: $1,223.99
/ea
Free Shipping & Returns
$1,223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Teflon
- Height 8
- Weight 8
- Length 12
- Width 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TTFECONV1.125X25FT
- Zoro # G800931303
- Country of Origin Multiple
- Category PTFE Tubing
Dimensions
Height | 8 |
Length | 12 |
Width | 12 |
Details
Material | Teflon |
Weight | 8 |
Specific Gravity (73 Deg: g/cm3) | 1.81 |
Description
PTFE Convoluted Tubing, ranging from 1/8" inside diameter up to a 4" inside diameter. Normally supplied in natural PTFE, we can also provide this convoluted tubing in FEP, MFA, PFA, ETFE, PVDF, or PEEKTM. PTFE Convoluted Tubing is available in coils or with cuffs (straight ends on each side of the tubing) that can be sized on the inside or outside diameter. Flares and flanges for fittings are available upon request. Note: Please allow 4-5 weeks standard delivery time for this product.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHURCH SEAT Church Seat 1500EC 146 Lift-Off Elongated Closed Front Toilet Seat in Almond (1500EC 146)
- TOTO Mounting Block Hardware Ms970 920 (THU395)
- REMINGTON INDUSTRIES 22 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 1 ft Length (22TFET1)
- LEGEND VALVE 1-1/2" CRIMP RING FOR PEX FTG (460-907)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 3.000 ID X 3.500 OD X 12.000 [Each] (TFLS5003.000X3.500X12.000)
- PROFESSIONAL PLASTICS Natural Teflon PTFE Tubing, 0.062 ID X .250 OD X 100 FT [Each] (TTFE.062X.250X100FT)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.500 ID X .625 OD X 6 FT [Each] (TTFE.500X.625X72.000M)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Virgin, 0.250 ID X .375 OD X 100 FT [Each] (TTFE.250X.375X100FTV)
- PROFESSIONAL PLASTICS Fluorosint 500 Tube, 1.250 ID X 1.750 OD X 12.000 [Ft] (TFLS5001.250X1.750X12.000)
- PROFESSIONAL PLASTICS Natural PTFE Tube - Mechanical, 0.750 ID X 1.187 OD X 6 FT [Each] (TTFE.750X1.187X6FTM)
- REMINGTON INDUSTRIES 18 AWG Flexible PTFE Tubing, High Temperature Thin-Wall, Natural, 50 ft Length (18TFET50)
- Professional Plastics PTFE Tubing