Shop All Plastic Sheets
Professional Plastics
Cogetherm M Sheet, 0.625 X 40.000 X 48.000 [Each]
Mfr # SCOGM.625X40.000X48.000
Zoro # G900914442
product price: $2,106.99
/ea
Free Shipping & Returns
$2,106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 98
- Height 0.625
- Material Cogetherm
- Width 40
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SCOGM.625X40.000X48.000
- Zoro # G900914442
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.625 |
Width | 40 |
Length | 48 |
Details
Weight | 98 |
Material | Cogetherm |
Specific Gravity (73 Deg: g/cm3) | 2.15 |
Max. Recommended Use Temp (Deg:F) | 932 |
UL94 Flammability Rating Method: UL 94 | V-0 |
Tensile Strength (psi @ 73 Deg;) | 21750 |
Flexural Strength (psi @ 73 Deg: F) | 33350 |
Dielectric Strength (volts/mil) | 625 |
Thermal Conductivity (BTU-in/ft²-hr-°F) | 1.73 |
Description
Cogetherm® Mica plates for high-performance thermal and electrical insulation. Cogetherm is a mica laminate designed for electromechanical and thermomechanical applications. Cogetherm is made in two standard types: Cogetherm M (Muscovite) & Cogetherm P (Phlogopite) Cogetherm M, consists of +/-90% Cogemica Muscovite and +/-10% of bonding material. Cogetherm M has the highest resistance to pressure and is most recommended for complicated cut pieces. For continuous service temperature with temperatue up to 500° C (932° F), we recommend Cogetherm M. Cogetherm P, consists of +/-90%Cogemica-Phlogopite and +/-10% of bonding material. The resistance to pressure of Cogetherm P is less than M and it should be applied only for continous applications > 500° C (932°F) Both Cogetherm M & Cogetherm P are also available in a "desmoked" grade which emits reduced fumes during it's first applicaction. These grades are known as MC & PC. Standard Plate Size (untrimmed): 40" x 48" - which can be cut down to 20" x 24" sheets for shipping Thin Gauge Muscovite 505 & Muscovite 132 as well as Phlogopite 505 & Phlogopite 132 Sheets are produced in 39.27" x 23.62" & 47.24" x 39.29" Sheets.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 6.5mm Dia, 25 Ft (ZUSA-RC-1370)
- ZORO SELECT Rubber Sheet, SBR, 1/4"Thick, 36"x12", 70A (BULK-RS-SBR75-23)
- TRIM-LOK Edge Grip Seal, EPDM, 100 ft Length, 0.625 in Overall Width, Style: Trim with a Side Bulb (6100B3X1/8C-100)
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A (BULK-RS-NHS60-929)
- PROFESSIONAL PLASTICS 3MM White Exp PVC Sheet (I), 0.118 X 48.000 X 96.000 [Each] (SPVCEL.118X48.000X96.000WHW)
- PROFESSIONAL PLASTICS Clear Extruded Acrylic Film-Masked Sheet, 0.062 Thick, 24 X 24 (SACR.062CEF-24X24)
- PROFESSIONAL PLASTICS Ryl Blue/White 29647 Gravoply 2, 0.125 X 24.000 X 48.000 [Each] (SGRAV2.125X24X48RBLWH29647)
- PROFESSIONAL PLASTICS Natural Virgin PTFE Film Strip, Width-12in/Length-100ft/Height-.005 (STFE.005X12.000X100FTV)
- PROFESSIONAL PLASTICS Black Starboard Sheet, 0.750 X 54.000 X 96.000 [Each] (SSTARBK.750X54.000X96.000)
- PROFESSIONAL PLASTICS Hastelloy C-276 Sheet, 0.187 Thick, 12 X 24 (SHAS276.187-12X24)
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.250 X 48.000 X 96.000 [Each] (SHDPENA.250X48.000X96.000SR)
- Professional Plastics Plastic Sheets