Shop All PVC Tubing
Professional Plastics
Clearflo AG-47 Antimicrobial PVC Tubing, #1190448-100, 0.750 ID X .87
Mfr # TPVCCL.750X.875X100FT-1190448
Zoro # G500899873
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 1.75
- Weight 10
- Length 72
- Width 8
- Specific Gravity (73 Deg: g/cm3) 1.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # TPVCCL.750X.875X100FT-1190448
- Zoro # G500899873
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 1.75 |
Length | 72 |
Width | 8 |
Details
Weight | 10 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
NSF Compliant | Yes |
FDA Compliant | Yes |
Description
CLEARFLO® Ag-47 Antimicrobial PVC Tubing - Clear Antimicrobial Non-Phthalate PVC Tubing CLEARFLO Ag-47 is suitable for a wide variety of food contact applications and designed to protect your food or beverage product from harmful bacteria. It's manufactured from a clear flexible Shore A74 non-phthalate PVC compound with the addition of antimicrobial protection. The antimicrobial technology is especially effective where there is infrequent use of fluids in warm or humid conditions and the tubing has no opportunity to dry thoroughly between uses. The antimicrobial properties protect the tubing against organisms that can cause growth-based discoloration and odors. Testing has proven that the active ingredients neutralize bacteria rapidly, and because the ingredients do not dissipate with use, they can be expected to offer protection for an extended time under normal conditions. CLEARFLO Ag-47 offers antibacterial performance to ISO 22196:2011. Unlike some products CLEARFLO Ag-47 is 100% protected with the effective additive, which is present throughout the tube and not only on the interior, offering you protection on all surfaces. This is especially important in applications where the tubing is dipped into a fluid. The active ingredients in CLEARFLO Ag-47 will have no detrimental effect on yeasts used for brewing and will have no negative impact on the taste or flavor of products passed through it.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Rainshower Head Shower Starlight Chrome (28540000)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (77)
- ZORO SELECT CPVC Union, Schedule 80, 2" Pipe Size, FNPT x FNPT (9898-375-020)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.125X.187X100FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.187X.250X100FT)
- PROFESSIONAL PLASTICS Versilon SPX-70 IB - AB6001724, 1.000 ID X 1.390 OD X 50 FT [Each] (TTYSPX70IB1.000X1.390X50FT)
- PROFESSIONAL PLASTICS Tygon E3603 Tube ACF00019, 0.250 ID X .500 OD X 50 FT [Each] (TTYE3603.250X.500X50FT)
- PROFESSIONAL PLASTICS Tygon SE-200 Tube - AJD00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYSE200.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon E-Lfl Tube - AVX42007, 0.125 ID X .250 OD X 25 FT [Each] (TTYELFL.125X.250X25FT)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 100 Ft. L (ZUSA-HT-1174)
- Professional Plastics Tubing