Shop All Plastic Sheets
Professional Plastics
Clear/Blue PVC Sheet, 0.375 X 48.000 X 96.000 [Each]
Mfr # SPVCCB.375X48.000X96.000
Zoro # G700899741
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$680.99
Free 30-Day Returns
Key Features
- Color Clear
- Weight 98
- Length 96
- Material PVC
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPVCCB.375X48.000X96.000
- Zoro # G700899741
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Length | 96 |
Width | 48 |
Height | 0.375 |
Details
Color | Clear |
Weight | 98 |
Material | PVC |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Clear PVC Sheets (Clear/Blue Tint) offers good impact and corrosion resistance and conforms to ASTM D1784, Class 12453B. Clear PVC is highly recommended where visibility of a process or operation is essential and applications where the concentration of acids and alkalies are high. Applications: - Acid tank covers - Booths - Closures - Viewing ports - Water treatment / air-purifying equipment - Liquor dispensing systems - Machining Process Tanks - Scientific apparatus Available in Clear with Blue Tint (as shown on this page) OR Optically Clear (click here)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Viton, 1/16"Thick, 24"x12", 70A (BULK-RS-V75-445)
- G.L. HUYETT Shim Ring M28 x 20 x .20mm DIN 9 (PS-020028-02)
- ZORO SELECT Bronze Hollowbar 932 (13985_13_0)
- ZORO SELECT White HDPE Sheet Stock 72" L x 48" W x 1/8" Thick (BULK-PS-PE-487)
- PROFESSIONAL PLASTICS Black Delrin Homopolymer Sheet, 1.250 Thick, 12 X 24 (SDELBK1.250-12X24)
- PROFESSIONAL PLASTICS Clear Polycarbonate Film-Masked Sheet, 0.220 X 48.000 X 96.000 [Each] (SPCCL.220X48.000X96.000FM)
- PROFESSIONAL PLASTICS Natural PTFE Sheet - Virgin, 1.000 Thick, 12 X 24 (STFE1.000V-12X24)
- PROFESSIONAL PLASTICS Clear Cast Acrylic Paper-Masked Sheet, 0.375 X 48.000 X 96.000 [Each] (SACR.375X48.000X96.000CCP)
- PROFESSIONAL PLASTICS Nylatron Gsm Sheet - Cast, 0.500 Thick, 12 X 24 (SNYLMD.500CASTQ-12X24)
- PROFESSIONAL PLASTICS Clear Polyester Film Type D, 0.014 X 24.000 Inch X 50 FT [Each] (SMYLDCL.014X24.000X50FT)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-UHMWB-80)
- Professional Plastics Plastic Sheets