Shop All Plastic Sheets
Professional Plastics
Clear/Blue PVC Sheet, 0.250 X 48.000 X 96.000 [Each]
Mfr # SPVCCB.250X48.000X96.000
Zoro # G900899800
product price: $413.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$413.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.25
- Length 96
- Width 48
- Weight 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCCB.250X48.000X96.000
- Zoro # G900899800
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.25 |
Length | 96 |
Width | 48 |
Details
Color | Clear |
Weight | 66 |
Material | PVC |
Specific Gravity (73 Deg: g/cm3) | 1.5 |
Description
Clear PVC Sheets (Clear/Blue Tint) offers good impact and corrosion resistance and conforms to ASTM D1784, Class 12453B. Clear PVC is highly recommended where visibility of a process or operation is essential and applications where the concentration of acids and alkalies are high. Applications: - Acid tank covers - Booths - Closures - Viewing ports - Water treatment / air-purifying equipment - Liquor dispensing systems - Machining Process Tanks - Scientific apparatus Available in Clear with Blue Tint (as shown on this page) OR Optically Clear (click here)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 0.125" Thick (1ZAU6)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 1/8" Thick (BULK-PS-PE-416)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 96 in W, 50 ft L, 0.018 in Wire Dia, Black (3030800)
- ZERUST Zerust Blue VCI Poly Sheeting, 4 Mil, 48 (100-M-00045)
- PROFESSIONAL PLASTICS Clear GP Polycarbonate 9034 Polycarbonate Sheet, 0.125 X 48 X 96 Each (SPCCL.125X48.000X96.000GP Polycarbonate)
- PROFESSIONAL PLASTICS Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each (SPETGCL.060X48.000X96.000VIVAK)
- PROFESSIONAL PLASTICS Black ABS Sheet Hair-Cell 1 Side, 0.093 X 48.000 X 96.000 [Each] (SABSBK.093X48.000X96.000HC1)
- PROFESSIONAL PLASTICS Clear DP-30 Ffx Stipple Acrylic Sheet, 0.250 X 48.000 X 96.000 [Each] (SACRDP30.250X48.000X96.00CFFXF)
- PROFESSIONAL PLASTICS White/White Starboard Sheet, 1.000 X 54.000 X 96.000 [Each] (SSTARWW1.000X54.000X96.000)
- PROFESSIONAL PLASTICS 24MM White Komacel Sheet, 0.946 X 48.000 X 96.000 [Each] (SPVCEL.946X48.000X96.000WHKOMC)
- ZORO SELECT Black Acetal (Delrin®) Plastic Sheet Stock 24" L x 2-1/2" W x 1-1/2" Thick (BULK-PS-ACB-2032)
- Professional Plastics Plastic Sheets