Shop All Plastic Sheets
Professional Plastics
Clear Vivak PETG Film-Masked Sheet (S), 0.060 X 48.000 X 96.000 [Each
Mfr # SPETGCL.060X48.000X96.000VIVAK
Zoro # G700909846
product price: $98.59
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$98.59
Free 30-Day Returns
Key Features
- Color Clear
- Height 0.06
- Weight 15
- Length 96
- Width 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPETGCL.060X48.000X96.000VIVAK
- Zoro # G700909846
- Country of Origin Multiple
- Category Plastic Sheets
Dimensions
Height | 0.06 |
Length | 96 |
Width | 48 |
Details
Color | Clear |
Weight | 15 |
Material | PETG |
Specific Gravity (73 Deg: g/cm3) | 1.4 |
Description
VIVAK PETG is a transparent, thermoplastic sheet used widely in the point of purchase industry. VIVAK is the brand and market leader for PETG products. Among its advantages, VIVAK PETG products offer superior impact strength over acrylic and cost effectiveness compared to polycarbonate, and offers deep draws, complex die-cuts, and precise molded-in details without sacrificing structural integrity. It die-cuts and punches easily, and can be bonded or fastened with adhesives, ultrasonic welding, or rivets. In addition, VIVAK is easily decorated by painting, silk screening, or hot stamping. Easy to fabricate, form, bond, and decorate, VIVAK PETG sheet products are well suited for a variety of point of purchase and other applications. Vivak is now a registered trade name of Plaskolite, Inc. This Product is Currently in High Demand Due to COVID-19 - Lead-Time May Apply on Certain Thicknesses Place your order immediately for priority shipment dates - we will contact you if lead-time applies to your size & quantity.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 10 Ft (ZUSA-RC-1348)
- ZORO SELECT Square, Al, 6061, 5/8 x 5/8 In, 1 Ft (2AVD3)
- RUBBER-CAL Red Rubber Sheet - 1/4" Thick x 3ft Width x 12ft Length (20-114)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F.25X1.5-12)
- PROFESSIONAL PLASTICS Clear Extruded Paper-Masked Sheet (E), 0.125 Thick, 12 X 48 (SACR.125CEPE-12X48)
- PROFESSIONAL PLASTICS Clear Non-Glare Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 48 (SACRNG.125CEP-48X48)
- PROFESSIONAL PLASTICS Natural PVDF Sheet - Extruded, 0.375 Thick, 24 X 48 (SPVDFNA.375EXT-24X48)
- PROFESSIONAL PLASTICS White Polypropylene Sheet, 0.375 X 48.000 X 96.000 [Each] (SPROWH.375X48.000X96.000)
- PROFESSIONAL PLASTICS Yellow Tivar DS Modified UHMW Sheet, 0.250 X 48.000 X 120.000 [Each] (SUHMWDSYW.250X48X120XLINKQ)
- PROFESSIONAL PLASTICS Euro Gray Polypropylene Sheet, 0.500 X 48.000 X 96.000 [Each] (SPROEG.500X48.000X96.000)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1/2" Thick (BULK-PS-UHMW-196)
- Professional Plastics Plastic Sheets