Shop All Strip Doors
Professional Plastics
Clear Vinyl Strip, 0.080 X 8.000 Inches X 300 FT [Each]
Mfr # SVINCL.080X8.000X300FT
Zoro # G900930664
product price: $438.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$438.99
Free 30-Day Returns
Key Features
- Length 3600
- Material Vinyl
- Color Clear
- Width 8
- Height 0.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SVINCL.080X8.000X300FT
- Zoro # G900930664
- Country of Origin Multiple
- Category Strip Doors
Dimensions
Length | 3600 |
Width | 8 |
Height | 0.08 |
Details
Material | Vinyl |
Color | Clear |
Weight | 149 |
Specific Gravity (73 Deg: g/cm3) | 1.7 |
Description
PVC Vinyl Strip CurtainsProfessional Plastics provides a wide variety of PVC Vinyl Strip Curtains for industrial applications including: STANDARD SMOOTH- Formulated for indoor/outdoor applications, and temperatures from -10° F to 150° F. LOW-TEMP SMOOTH- For interior applications only. Recommended for cooler/freezer applications. Meets requirements for food service operations. Remains flexible in temperatures as low as -40° F LOW-TEMP REINFORCED- Nylon string is extruded within the material to prevent elongation or shrinkage of the material due to temperature variations. For interior applications only. Recommended for cooler/freezer applications. Meets requirements for food service operations. Remains flexible in temperatures as low as -40° F. DARK AMBER- Effectively screens ultraviolet rays associated with welding and functions as a partial sight barrier. ANTI-STATIC- Reduces static electricity from objects or persons, dissipating it back into the atmosphere. For use in clean rooms, computer component assembly areas, etc. Light green tint for identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 31 in H Steel Rolling Step, 3 Steps, 450 lb Load Capacity (ST-320 A2 C21 P5)
- PEWAG Chain, Trade Size 3/16 in., Straight (38094/100)
- ZORO SELECT Caster Wheel, Plyurethane, 6 in., 1600 lb. (150 PT15)
- US CARGO CONTROL 2" Twisted Flat Snap Hook, TFSH33 (TFSH33)
- PROFESSIONAL PLASTICS Clear Vinyl 2400 L (SVINCL.125X12.000X200FT)
- PROFESSIONAL PLASTICS Clear Vinyl 7500 L (SPVCSDCL.020X27.000X625FT)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00405)
- TMI Replacement Vinyl Strip, Low-Temp Smooth (999-00647)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00743)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- Professional Plastics Strip Doors