Shop All Strip Doors
Professional Plastics
Clear Vinyl Strip, 0.008 X 4.000 Inches X 300 FT [Each]
Mfr # SVINCL.080X4.000X300FT
Zoro # G600930780
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$434.99
Free 30-Day Returns
Key Features
- Length 3600
- Material Vinyl
- Height 0.008
- Width 4
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SVINCL.080X4.000X300FT
- Zoro # G600930780
- Country of Origin Multiple
- Category Strip Doors
Dimensions
Length | 3600 |
Height | 0.008 |
Width | 4 |
Details
Material | Vinyl |
Color | Clear |
Weight | 8 |
Description
PVC Vinyl Strip CurtainsProfessional Plastics provides a wide variety of PVC Vinyl Strip Curtains for industrial applications including: STANDARD SMOOTH- Formulated for indoor/outdoor applications, and temperatures from -10° F to 150° F. LOW-TEMP SMOOTH- For interior applications only. Recommended for cooler/freezer applications. Meets requirements for food service operations. Remains flexible in temperatures as low as -40° F LOW-TEMP REINFORCED- Nylon string is extruded within the material to prevent elongation or shrinkage of the material due to temperature variations. For interior applications only. Recommended for cooler/freezer applications. Meets requirements for food service operations. Remains flexible in temperatures as low as -40° F. DARK AMBER- Effectively screens ultraviolet rays associated with welding and functions as a partial sight barrier. ANTI-STATIC- Reduces static electricity from objects or persons, dissipating it back into the atmosphere. For use in clean rooms, computer component assembly areas, etc. Light green tint for identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 10 ft L, 2 in W, Nylon, Yellow (EE2602NFX10)
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (1VW63)
- ASHLAND CONVEYOR Roller Conveyor, 90 Curve, 36BF (10F90KG03B36)
- FABENCO Safety Gate, 25"-27.5", Powder Coat, Right Mount (RX70-24PCR)
- PROFESSIONAL PLASTICS Clear Vinyl 7500 L (SPVCSDCL.020X27.000X625FT)
- PROFESSIONAL PLASTICS Clear Vinyl Strip, 0.080 X 8.000 Inches X 300 FT [Each] (SVINCL.080X8.000X300FT)
- GLOBAL INDUSTRIAL Replacement 12in x 8' Scratch Resistant Ribbed Clear Strip for Strip Curtains (786CP16)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00414)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 10' x 12', 12" x .216 (444895)
- TMI Strip Door, 7 ft. Opening Height, Yellow (999-00809)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00703)
- Professional Plastics Strip Doors