Shop All PVC Tubing
Professional Plastics
Clear Vinyl Clearflo Tubing, #1106077, 4.000 ID X 4.750 OD X 25 FT [E
Mfr # TVINCL4.000X4.750X25FT-1106077
Zoro # G900922423
product price: $1,510.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,510.99
Free 30-Day Returns
Key Features
- Color Clear
- Height 12
- Weight 77
- Width 12
- Length 112
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TVINCL4.000X4.750X25FT-1106077
- Zoro # G900922423
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Height | 12 |
Width | 12 |
Length | 112 |
Details
Color | Clear |
Weight | 77 |
Specific Gravity (73 Deg: g/cm3) | 1.3 |
Description
CLEARFLO clear plastic tubing (Clear Vinyl PVC Tubing) is generally unaffected by most oxidizing and reducing agents. Diluted acids and alkalies have little effect, though if highly concentrated tend to make the tubing less pliable. If chemical resistance is of major concern, in-plant tests are suggested. In clean applications, CLEARFLO's smooth surface prevents lodging of bacteria and sediment buildup. It is easily drained and flushed clean with most available cleaning and sanitizing agents. CLEARFLO may be autoclaved at 20 lbs. steam pressure for 15 minutes. APPLICATIONS: Air & Gas Lines - Chemical Lines - Pharmaceutical - Food & Beverage - Instrumentation - Laboratory & Research - Material Handling - Medical - Protective Jacketing - Pump Feed & Discharge - Refrigeration - Water & Fluid Lines
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1" COPPER DRAIN COUPLING (302-264)
- PREMIER PLUS Plus Natural Gas Water Heater Burner Assembly for Model BFG 50T40 or Series 100 (100094001)
- ANVIL 3" Female NPT x Female NPT Malleable Iron Union Class 150 (0312822224)
- VIEGA Viega MegaPress adapter, 1" x 1" (25110)
- PROFESSIONAL PLASTICS Versilon Flex PVC Tube ABH05078, 2.000 ID X 2.500 OD X 20 FT [Each] (TVINCL2.000X2.500X20FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.375 ID X .625 OD X 50 FT [Each] (TNORPA60FIB.375X.625X50FTTAN)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.250 ID X .500 OD X 50 FT [Each] (TNORPA60FIB.250X.500X50FTTAN)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.250 ID X .625 OD X 50 FT [Each] (TTYR3603.250X.625X50FTVAC)
- PROFESSIONAL PLASTICS Tygon E3603 Tube ACF00019, 0.250 ID X .500 OD X 50 FT [Each] (TTYE3603.250X.500X50FT)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube - AFL00062, 1.000 ID X 1.250 OD X 50 FT [E (TNORPA60G1.000X1.250X50FT)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K4350-16X50)
- Professional Plastics Tubing