Shop All Strip Doors
Professional Plastics
Clear Vinyl 7500 L
Mfr # SPVCSDCL.020X27.000X625FT
Zoro # G900931340
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$403.99
Free 30-Day Returns
Key Features
- Length 7500
- Material Vinyl
- Width 27
- Color Clear
- Height 0.02
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SPVCSDCL.020X27.000X625FT
- Zoro # G900931340
- Country of Origin Multiple
- Category Strip Doors
Dimensions
Length | 7500 |
Width | 27 |
Height | 0.02 |
Details
Material | Vinyl |
Color | Clear |
Weight | 261 |
Description
ANTI-STATIC Vinyl Strip Curtains reduce static electricity from objects or persons, dissipating it back into the atmosphere. For use in clean rooms, computer component assembly areas, etc. Light green tint for identification. Installation Hardware Sold Separately MaxBullet Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-3)
- ASHLAND CONVEYOR Skatewheel Conveyor, 10ft L, 18in. W (18X16X10A)
- VESTIL Lift Master Fork Truck Boom (LM-OBT-8-36)
- STARKE Manual End Truck, 4,000 lb, Under-Running, 48" (SBK-4048)
- PROFESSIONAL PLASTICS Clear Vinyl Strip, 0.080 X 8.000 Inches X 300 FT [Each] (SVINCL.080X8.000X300FT)
- VESTIL ROLL FOR VINYL STRIP DOOR 0.08 THICKNESS (TG-800-ROLL)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00701)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00001)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00718)
- IDEAL WAREHOUSE INNOVATIONS Low Temp Reinforced PVC Roll, 8"x.080"x300Ft (14-1054)
- TMI Strip Door Hardware, 4 ft., Steel (999-00075)
- Professional Plastics Dock Gates & Doors