Shop All Strip Doors
Professional Plastics
Clear Vinyl 600 L
Mfr # SPVCSDCL.040X48.000X50FT
Zoro # G900931661
product price: $686.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$686.99
Free 30-Day Returns
Key Features
- Length 600
- Material Vinyl
- Color Clear
- Width 48
- Height 0.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # SPVCSDCL.040X48.000X50FT
- Zoro # G900931661
- Country of Origin Multiple
- Category Strip Doors
Dimensions
Length | 600 |
Width | 48 |
Height | 0.04 |
Details
Material | Vinyl |
Color | Clear |
Weight | 75 |
Description
ANTI-STATIC Vinyl Strip Curtains reduce static electricity from objects or persons, dissipating it back into the atmosphere. For use in clean rooms, computer component assembly areas, etc. Light green tint for identification. Installation Hardware Sold Separately MaxBullet Mounting Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GKS-PERFEKT Black Roller, 3 5/16 x3 5/16 (4-10015)
- ZORO SELECT Socket Mounting Base, Double, L 7-1/2 In (2HER8)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- SNAP-LOC Panel Bar Set, 35 In.L, 20-1/2 In.W, Gray (SLABPCI)
- PROFESSIONAL PLASTICS Clear Vinyl 2400 L (SVINCL.125X12.000X200FT)
- PROFESSIONAL PLASTICS Clear Vinyl 7500 L (SPVCSDCL.020X27.000X625FT)
- PROFESSIONAL PLASTICS Clear Vinyl Strip, 0.080 X 8.000 Inches X 300 FT [Each] (SVINCL.080X8.000X300FT)
- TMI Strip Door, 7 ft. Opening Height, Yellow (999-00809)
- ALECO Clear-Flex II Opaque Smooth Bulk Roll 12" x .120 x 150' (170219)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00707)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00537)
- Professional Plastics Strip Doors