Shop All Strip Doors
Professional Plastics
Clear Vinyl 2400 L
Mfr # SVINCL.125X12.000X200FT
Zoro # G700930697
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$672.99
Free 30-Day Returns
Key Features
- Length 2400
- Material Vinyl
- Color Clear
- Weight 232
- Height 0.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Professional Plastics
- MFR # SVINCL.125X12.000X200FT
- Zoro # G700930697
- Country of Origin Multiple
- Category Strip Doors
Dimensions
Length | 2400 |
Height | 0.125 |
Width | 12 |
Details
Material | Vinyl |
Color | Clear |
Weight | 232 |
Description
PVC Vinyl Strip CurtainsProfessional Plastics provides a wide variety of PVC Vinyl Strip Curtains for industrial applications including: STANDARD SMOOTH- Formulated for indoor/outdoor applications, and temperatures from -10° F to 150° F. LOW-TEMP SMOOTH- For interior applications only. Recommended for cooler/freezer applications. Meets requirements for food service operations. Remains flexible in temperatures as low as -40° F LOW-TEMP REINFORCED- Nylon string is extruded within the material to prevent elongation or shrinkage of the material due to temperature variations. For interior applications only. Recommended for cooler/freezer applications. Meets requirements for food service operations. Remains flexible in temperatures as low as -40° F. DARK AMBER- Effectively screens ultraviolet rays associated with welding and functions as a partial sight barrier. ANTI-STATIC- Reduces static electricity from objects or persons, dissipating it back into the atmosphere. For use in clean rooms, computer component assembly areas, etc. Light green tint for identification.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll Pin, 4 x 20mm (D605)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 12BF (KG12 AB1)
- MJJ NYLON TWINE-TWISTE D #18 X 1050 FT 1 LB WT (TL101)
- LIFT-ALL Sling, Wire Rope, 15 Ft L, Vert Cap 1300 lb (14EEX15)
- PROFESSIONAL PLASTICS Clear Vinyl Strip, 0.080 X 8.000 Inches X 300 FT [Each] (SVINCL.080X8.000X300FT)
- PROFESSIONAL PLASTICS Clear Vinyl 7500 L (SPVCSDCL.020X27.000X625FT)
- TMI Flexible Bulk Roll, Smooth, 48in, Clear, PVC (999-00120)
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- ALECO Clear-Flex II Scratch-Guard Strip Door Kit 8' x 10', 12" x .216 (444666)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00130)
- Professional Plastics Strip Doors