Shop All PVC Tubing
Professional Plastics
Clear Vinyl 12 L
Mfr # TVINCL.125X.250X100FT
Zoro # G500932341
product price: $25.75
/ea
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Weight 3
- Width 12
- Length 12
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Professional Plastics
- MFR # TVINCL.125X.250X100FT
- Zoro # G500932341
- Country of Origin Multiple
- Category PVC Tubing
Dimensions
Width | 12 |
Length | 12 |
Height | 4 |
Details
Color | Clear |
Weight | 3 |
Material | Vinyl |
Specific Gravity (73 Deg: g/cm3) | 1.6 |
Description
Clear Vinyl Tubing (aka PVC Vinyl Tubing) Type F5000 Formulated to comply with FDA requirements. This clear, flexible, lightweight tubing provides full-flow viewing and is ideal for handling beverages and liquids. Construction: Polyvinyl chloride. Durometer: 80 Shore "A". Operating Temperature Range: -20 F to +150 F. (Higher temperatures lower working pressures.) Recommended Couplings: Plastic or metal inserts with outer sleeve, ferrule or clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- SAFE-ER-GRIP SUCTN CUP GRAB BAR 11.5"" (S40524)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Galvanized Steel Close Nipple (301UP12XCL)
- LEGEND VALVE 1-1/4" X 36" GALVANIZED NIPPLE (356-293)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-G Tube AFL00012, 0.187 ID X .312 OD X 50 FT [Each (TNORPA60G.187X.312X50FT)
- PROFESSIONAL PLASTICS Clear Vinyl 12 L (TVINCL.187X.250X100FT)
- PROFESSIONAL PLASTICS Tygon B44-3 Tube AAB00053, 0.750 ID X 1.000 OD X 50 FT [Each] (TTYB443.750X1.000X50FT)
- PROFESSIONAL PLASTICS Tygon F4040A Tube AAG00029, 0.375 ID X .625 OD X 50 FT [Each] (TTYF4040A.375X.625X50FT)
- PROFESSIONAL PLASTICS Tygon R-3603 Vacuum Tube, 0.375 ID X .875 OD X 50 FT [Each] (TTYR3603.375X.875X50FTVAC)
- PROFESSIONAL PLASTICS Tygon Norprene A-60-F IB Tube, 0.250 ID X .500 OD X 50 FT [Each] (TNORPA60FIB.250X.500X50FTTAN)
- ZORO SELECT Clear PVC Tubing -3/16" ID x 5/16" OD x 10 Ft. L (ZUSA-HT-117)
- Professional Plastics Tubing